COXREELS E-MP-450  | CW3EUF

COXREELS E-MP-450

Item: CW3EUF Model: E-MP-450
In Stock

Get it by Monday, Jun 16

€622.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

BearingsPermanently Lubricated
Drive Type - Hose ReelsSpring Return
Enclosed ReelNo
Finish - Hose ReelsPowder Coated
Hose IncludedYes
Housing MaterialSteel
IncludesExpandable Metal Cabinets - Spring Driven Hose Reel - Medium Pressure Hose Reel - Retractable Reel
MediaAir, Oil, Water
Seal TypeNitrile
Swivel MaterialBrass
Base (x) (y)19.63
Bearing TypePermanently Lubricated
Drive TypeSpring Return
FinishPowder Coated
HoseYes
Hose Inside Dia.1/2"
Hose Length50 ft.
Hose Outside Dia.3/4"
I.d1/2
Length{'Length': "50'"}
Max Psi2500
Max. Pressure2500 psi
Mounting Pattern (m) (n)21
O.d3/4
Overall Dimensions (w) (h) (l)8.75
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 28.35
Ship height (cm)53.34
Ship length (cm)49.85
Ship width (cm)22.23
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS E-MP-450
€622.78 /unit