COXREELS E-HP-150  | CW3ETV

COXREELS E-HP-150

Item: CW3ETV Model: E-HP-150
In Stock

Get it by Thursday, Jun 12

€628.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

BearingsPermanently Lubricated
Drive Type - Hose ReelsSpring Return
Enclosed ReelNo
Finish - Hose ReelsPowder Coated
Hose IncludedYes
Housing MaterialSteel
IncludesExpandable Metal Cabinets - Spring Driven Hose Reel - High Pressure Hose Reel
MediaGrease, Hydraulic Oil
Seal TypeNitrile
Base (x) (y)19.63
Bearing TypePermanently Lubricated
Drive TypeSpring Return
FinishPowder Coated
HoseYes
Hose Inside Dia.1/4"
Hose Length50 ft.
Hose Outside Dia.9/16"
I.d1/4
Length{'Length': "50'"}
Max Psi5000
Max. Pressure5000 psi
Mounting Pattern (m) (n)21
O.d9/16
Overall Dimensions (w) (h) (l)9.25
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 27
Ship height (cm)53.34
Ship length (cm)49.85
Ship width (cm)23.5
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS E-HP-150
€628.32 /unit