COXREELS C-LPL-150-150 Combination Air/Water Reel, 300 psi, 1/4 Inch, AC Cord Length Not Included | CF2LXT 29PX31

COXREELS C-LPL-150-150 Combination Air/Water Reel, 300 psi, 1/4 Inch, AC Cord Length Not Included

Item: CF2LXT Model: C-LPL-150-150Cross Ref: 29PX31
In Stock

Get it by Tuesday, Jun 10

€585.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Air/Water Reel
Base Motion TypeStationary
Base Size8" x 9"
Bearing ConstructionPermanently Lubricated
Bearing TypePermanent Lubricated
BearingsPermanently Lubricated
Cord LengthNot Included
Corrosion ResistanceYes
Drive TypeSpring Return
EnclosedNo
Fasteners IncludedNo
FinishPowder Coat , Powder Coated
For Dual HoseYes
Hose IncludedNo
Hose Inside Dia.1/4"
Hose Length50 ft.
Hose Reel Primary ApplicationAir, Water
Includes Leader HoseNo
Inside Dia.1/4"
LatchLocking
Latch TypeLocking
Max. Pressure300 psi
MountingCeiling, Floor, Vehicle, Wall
Mounting Size7" x 8"
Number Of Conductors0
Number Of Mounting Holes4
Outside Dia.1/2"
Overall Height18.63"
Overall Length17"
Overall Width10 1/2"
Pedestal TypeSingle Pedestal
Reel ColorBlue
Reel Inlet1/4"
Reel MaterialSteel
Seal MaterialNitrile
Seal TypeNitrile
Speed Limited RetractionNo
Swivel MaterialBrass , Solid Brass
Twin Hose CompatibleNo
Bearing TypePermanently Lubricated
Enclosed ReelNo
FinishPowder Coated
Hose Inside Dia.1/4"
Hose Outside Dia.1/2"
Hose Reel TypeWall Mount Hose Reel
Maximum Operating Pressure300 psi
Mount Base Height9"
Mount Base Width8"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height8"
Mounting Hole Center To Center Width7"
Overall Dimensions17" L x 10 1/2" W x 18 5/8" H
Reel Diameter17"
Reel FinishPowder Coated
Reel Width10 1/2"
StandardsCE
Swivel Inlet TypeNPT
Swivel Outlet TypeNPT
Weight64 lbs.

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)47.32
Ship length (cm)43.18
Ship width (cm)26.67
Country of OriginUS

Product Variants

ProductModelHose LengthInside Dia.Outside Dia.Overall WidthMax. PressureSwivel MaterialFinishBearing TypePrice
COXREELS C-LP-150-150 Reel Dual Purpose Spring Driven 1/4 x 50 Feet | AE3UEM 5FZW5 C-LP-150-15050 ft.1/4"1/2"10 1/2"300 psiSolid BrassPowder CoatedLubricated Precision Bearings€704.85
COXREELS C-LP-325-325 Reel Dual Purpose Spring Driven 3/8 x 25 Feet | AE3UEN 5FZW6 C-LP-325-32525 ft.3/8"5/8"10 1/2"300 psiSolid BrassPowder CoatedLubricated Precision Bearings€615.89
COXREELS C-LP-350-350 Reel Dual Purpose Spring Driven 3/8 x 50 Feet | AE3UEP 5FZW7 C-LP-350-35050 ft.3/8"5/8"10 1/2"300 psiSolid BrassPowder CoatedLubricated Precision Bearings€743.82
COXREELS C-LP-425-425 Reel Dual Purpose Spring Driven 1/2 x 25 Feet | AE3UEQ 5FZW8 C-LP-425-42525 ft.1/2"3/4"10 1/2"300 psiSolid BrassPowder CoatedLubricated Precision Bearings€671.46
COXREELS C-L350-5012-A Reel Combination Spring Driven 3/8 x 50 Feet | AE3UER 5FZW9 C-L350-5012-A50 ft.3/8"5/8"16"300 psiBrassPowder CoatedLubricated Precision Bearings€1,009.93
COXREELS C-L350-5012-B Reel Combination Spring Driven 3/8 x 50 Feet | AE3UET 5FZX0 C-L350-5012-B50 ft.3/8"5/8"16"300 psiBrassPowder CoatedLubricated Precision Bearings€1,127.28
COXREELS C-L350-5012-F Reel Combination Spring Driven 3/8 x 50 Feet | AE3UEV 5FZX2 C-L350-5012-F50 ft.3/8"5/8"16"300 psiBrassPowder CoatedLubricated Precision Bearings€1,113.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS C-LPL-150-150 Combination Air/Water Reel, 300 psi, 1/4 Inch, AC Cord Length Not Included
€585.82 /unit