Item | Combination Reel |
Amps | 13A |
Base Motion Type | Stationary |
Bearing Construction | Permanently Lubricated |
Bearing Type | Permanent Lubricated |
Bearings | Permanently Lubricated |
Cord Color | Black |
Cord Included | Yes |
Cord Length | 50 ft. |
Drive Type | Spring Return |
Enclosed | No |
Fasteners Included | No |
Feeder Cord Ending | Grounding Plug |
Finish | Powder Coat , Powder Coated |
For Dual Hose | No |
Hose 1 Color | Red |
Hose 1 Fitting A Gender | Male |
Hose 1 Fitting A Material | Brass |
Hose 1 Fitting B Gender | Male |
Hose 1 Fitting B Material | Brass |
Hose Included | Yes |
Hose Inside Dia. | 3/8" |
Hose Length | 50 ft. |
Hose Material | PVC |
Hose Reel Primary Application | Air, Electric |
Hose Return Speed Control | No |
Include Hose Stop | Yes |
Includes | Cord, Hose |
Includes Leader Hose | No |
Input Amps | 13A |
Inside Dia. | 3/8" |
Latch | Locking |
Latch Type | Locking |
Max. Pressure | 300 psi |
Mounting | Ceiling, Floor, Vehicle, Wall |
Mounting Size | 7" x 8" |
Number Of Conductors | 2 , 3 |
Number Of Mounting Holes | 4 |
Number Of Outlets | 2 |
Outside Dia. | 5/8" |
Overall Height | 18.63" |
Overall Length | 17" |
Overall Width | 16" |
Pedestal Type | Single Pedestal |
Phase | 1 |
Receptacle Type | Plug |
Reel Color | Blue |
Reel Inlet | 3/8" |
Reel Material | Steel |
Retractable Cord Ending | Single Plug |
Seal Material | Nitrile |
Seal Type | Nitrile |
Speed Limited Retraction | No |
Spiral Hose Guard | No |
Swivel Inlet Gender | Female |
Swivel Material | Brass , Solid Brass |
Swivel Outlet Gender | Female |
Voltage | 120V AC |
Combination Type | Air, Electric |
Cord Current | 13A |
Cord Gauge | 16 AWG |
Features | 1" Solid Steel Axle, Chip Resistant CPC Powder Coat Finish, CNC Spun Discs With Strength Bead And Rolled Edge, Each Reel Operates Independently, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, Single Pedestal Reel, Solid One Piece, Stainless Steel Ratchet Pawl And Spring |
Feeder Cord Ending Configuration | NEMA 5-15P |
Feeder Cord Length | 5 ft. |
Fitting Size | 3/8" x 3/8" |
Fitting Type | Cord x Cord, NPT x NPT |
Hose 1 Cover Material | PVC |
Hose 1 Fitting A Size | 3/8" |
Hose 1 Fitting A Type | NPT |
Hose 1 Fitting B Size | 3/8" |
Hose 1 Fitting B Type | NPT |
Hose 1 Inside Diameter | 3/8" |
Hose 1 Length | 50 ft. |
Hose 1 Outside Diameter | 5/8" |
Hose 1 Tube Material | PVC |
Hose Capacity | 50 ft. (3/8" I.D.) |
Hose End Configuration | 3/8" MNPT x 3/8" MNPT |
Hose Reel Type | Wall Mount Hose Reel |
Includes Cord | Yes |
Includes Hose | Yes |
Maximum Operating Pressure | 300 psi |
Maximum Operating Temperature | 150°F |
Minimum Operating Pressure | 0 psi |
Minimum Operating Temperature | -15°F |
Mount Base Height | 9" |
Mount Base Width | 8" |
Mount Hole Diameter | 1/2" |
Mounting Hole Center To Center Height | 8" |
Mounting Hole Center To Center Width | 7" |
Number Of Guide Arms | 1 |
Number Of Mount Holes | 4 |
Overall Dimensions | 17" L x 16" W x 18 5/8" H |
Reel Diameter | 17" |
Reel Finish | Powder Coated |
Reel Width | 16" |
Retractable Cord Ending Configuration | NEMA 5-15R |
Retractable Cord Length | 50 ft. |
Standards | CE |
Weight | 78 lbs. |