COXREELS C-HP-125-125 Spring Return Hose Reel, High Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3PQZ

COXREELS C-HP-125-125 Spring Return Hose Reel, High Pressure, 1/4 Inch Inner Dia., 25 Feet Length

Item: CF3PQZ Model: C-HP-125-125
In Stock

Get it by Thursday, Jun 12

€868.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size8" x 9"
BearingsPermanently Lubricated
Drive Type - Hose ReelsSpring Return
Enclosed ReelNo
Finish - Hose ReelsPowder Coated
Hose IncludedYes
Hose Length25 ft.
Housing MaterialSteel
IncludesDual Purpose Spring Driven Hose Reel - Air/Water Dual Hose Reel - High Pressure Hose Reel - Spring Driven Hose Reel - Retractable Reel
Inside Dia.1/4"
Max. Pressure5000 psi
MediaGrease, Hydraulic Oil
Mounting Size7" x 8"
Outside Dia.0.562"
Overall Height18.63"
Overall Length17"
Overall Width11 1/2"
Seal TypeNitrile
Bearing TypePermanently Lubricated
Drive TypeSpring Return
FinishPowder Coated
Hose Inside Dia.1/4"
Hose Outside Dia.9/16"
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)47.31
Ship length (cm)43.18
Ship width (cm)29.21
Country of OriginUS

Product Variants

ProductModelHose LengthInside Dia.Outside Dia.Overall WidthMax. PressureSwivel MaterialFinishBearing TypePrice
COXREELS C-LP-150-150 Reel Dual Purpose Spring Driven 1/4 x 50 Feet | AE3UEM 5FZW5 C-LP-150-15050 ft.1/4"1/2"10 1/2"300 psiSolid BrassPowder CoatedLubricated Precision Bearings€704.85
COXREELS C-LP-325-325 Reel Dual Purpose Spring Driven 3/8 x 25 Feet | AE3UEN 5FZW6 C-LP-325-32525 ft.3/8"5/8"10 1/2"300 psiSolid BrassPowder CoatedLubricated Precision Bearings€615.89
COXREELS C-LP-350-350 Reel Dual Purpose Spring Driven 3/8 x 50 Feet | AE3UEP 5FZW7 C-LP-350-35050 ft.3/8"5/8"10 1/2"300 psiSolid BrassPowder CoatedLubricated Precision Bearings€743.82
COXREELS C-LP-425-425 Reel Dual Purpose Spring Driven 1/2 x 25 Feet | AE3UEQ 5FZW8 C-LP-425-42525 ft.1/2"3/4"10 1/2"300 psiSolid BrassPowder CoatedLubricated Precision Bearings€671.46
COXREELS C-L350-5012-A Reel Combination Spring Driven 3/8 x 50 Feet | AE3UER 5FZW9 C-L350-5012-A50 ft.3/8"5/8"16"300 psiBrassPowder CoatedLubricated Precision Bearings€1,009.93
COXREELS C-L350-5012-B Reel Combination Spring Driven 3/8 x 50 Feet | AE3UET 5FZX0 C-L350-5012-B50 ft.3/8"5/8"16"300 psiBrassPowder CoatedLubricated Precision Bearings€1,127.28
COXREELS C-L350-5012-F Reel Combination Spring Driven 3/8 x 50 Feet | AE3UEV 5FZX2 C-L350-5012-F50 ft.3/8"5/8"16"300 psiBrassPowder CoatedLubricated Precision Bearings€1,113.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS C-HP-125-125 Spring Return Hose Reel, High Pressure, 1/4 Inch Inner Dia., 25 Feet Length
€868.56 /unit