COXREELS 319-620 Spring Return Hose Reel, 6 Inch Inner Dia., 20 Feet Length | CF3MGP

COXREELS 319-620 Spring Return Hose Reel, 6 Inch Inner Dia., 20 Feet Length

Item: CF3MGP Model: 319-620
In Stock

Get it by Tuesday, Jun 10

€1,511.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size23.25" x 14"
Hose IncludedNo
Hose Length20 ft.
Housing MaterialSteel
Inside Dia.6"
Mounting Size21.19" x 10"
Overall Height29 1/2"
Overall Length24"
Overall Width28 1/4"
Hose Inside Dia.6"

Shipping Info:

Ship weight (kg) 47.25
Ship height (cm)74.93
Ship length (cm)60.96
Ship width (cm)71.76
Country of OriginUS

Product Variants

ProductModelOverall WidthMounting SizeInside Dia.Base SizeHose IncludedMountingSwivel MaterialOverall HeightPrice
COXREELS 319-424 Spring Return Hose Reel, 4 Inch Inner Dia., 24 Feet Length | CF3MGM 319-42428 1/4"21.19" x 10"4"23.25" x 14"No--29 1/2"€1,496.88
COXREELS 319-520 Spring Return Hose Reel, 5 Inch Inner Dia., 20 Feet Length | CF3MGN 319-52028 1/4"21.19" x 10"5"23.25" x 14"No--29 1/2"€1,511.66
COXREELS 328-440 Spring Return Hose Reel, 4 Inch Inner Dia., 40 Feet Length | CF3MGQ 328-44037 1/4"30.19" x 10"4"32.25" x 14"No--29 1/2"€1,638.25
COXREELS 328-532 Spring Return Hose Reel, 5 Inch Inner Dia., 32 Feet Length | CF3MGR 328-53237 1/4"30.19" x 10"5"32.25" x 14"NoBench, Floor, Truck, WallAluminum29 1/2"€1,638.25
COXREELS 328-632 Spring Return Hose Reel, 6 Inch Inner Dia., 32 Feet Length | CF3MGT 328-63237 1/4"30.19" x 10"6"32.25" x 14"NoBench, Floor, Truck, WallAluminum29 1/2"€1,838.76
COXREELS 332-536 Spring Return Hose Reel, 5 Inch Inner Dia., 36 Feet Length | CF3MGU 332-53641 1/4"34.19" x 10"5"36.25" x 14"NoBench, Floor, Truck, WallAluminum29 1/2"€1,873.87
COXREELS 332-636 Spring Return Hose Reel, 6 Inch Inner Dia., 36 Feet Length | CF3MGV 332-63641 1/4"34.19" x 10"6"36.25" x 14"NoBench, Floor, Truck, WallAluminum29 1/2"€1,873.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 319-620 Spring Return Hose Reel, 6 Inch Inner Dia., 20 Feet Length
€1,511.66 /unit