COXREELS 1969-1-SEALKIT Swivel Seal Kit 1/4 Inch Viton O-ring | AA2BFY 10C521

COXREELS 1969-1-SEALKIT Swivel Seal Kit, 1/4 Inch Size, Viton O-Ring

Item: AA2BFY Model: 1969-1-SEALKITCross Ref: 10C521
In Stock

Get it by Wednesday, Jun 11

€10.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item1/4" Viton Swivel Seal Kit
For Use WithCoxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint
For Use With Mfr. Model Number1969, 1969-1, 1969-3
Includes(2) Backing Ring, (2) O-Ring
Type1/4" Viton O-Ring

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.51
Ship length (cm)12.7
Ship width (cm)7.62
HS code3926904590
Country of OriginUS

Product Variants

ProductModelTypePrice
COXREELS 1969-SEALKIT Swivel Seal Kit 1/4 Inch Nitrile O-ring | AA2BFX 10C520 1969-SEALKIT1/4" Nitrile O-Ring€6.19
COXREELS 1969-2-SEALKIT Swivel Seal Kit 1/4 Inch Epdm O-ring | AA2BFZ 10C522 1969-2-SEALKIT1/4" EPDM O-Ring€8.18
COXREELS 1935-SEALKIT Swivel Seal Kit 3/8in Nitrile O-ring | AA2BGA 10C523 1935-SEALKIT3/8" Nitrile O-Ring€6.19
COXREELS 1935-1-SEALKIT Swivel Seal Kit 3/8in Viton O-ring | AA2BGB 10C524 1935-1-SEALKIT3/8" Viton O-Ring€10.03
COXREELS 1935-2-SEALKIT Swivel Seal Kit 3/8in Epdm O-ring | AA2BGC 10C525 1935-2-SEALKIT3/8" EPDM O-Ring€8.18
COXREELS 439-SEALKIT Swivel Seal Kit 1/2 Inch Nitrile O-ring | AA2BGD 10C526 439-SEALKIT1/2" Nitrile O-Ring€6.19
COXREELS 439-1-SEALKIT Swivel Seal Kit 1/2 Inch Viton O-ring | AA2BGE 10C527 439-1-SEALKIT1/2" Viton O-Ring€10.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1969-1-SEALKIT Swivel Seal Kit, 1/4 Inch Size, Viton O-Ring
€10.03 /unit