COXREELS 1961-7 Replacement Spring, Steel | CJ3EAJ

COXREELS 1961-7 Replacement Spring, Steel

Item: CJ3EAJ Model: 1961-7Cross Ref: 290YA9
In Stock

Get it by Tuesday, Jun 10

€76.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Spring
Canister MaterialSteel
Spring MaterialSteel
Spring TypeSpring With Canister
For Use With Mfr. Model NumberC-LP-350-350, C-LP-350-350-B, C-LPL-350-350, EZ-P-BLL-350, EZ-P-LP-350, EZ-P-LPL-350, EZ-P-NP-350, EZ-P-NPL-350, EZ-SG17-L350, EZ-SG17L-L350, EZ-SR17-L350, EZ-SR17L-L350, P-LP-350, P-LPL-350, P-NP-350, P-NPL-350, SG17-L350, SG17L-L350, SR17-L350, SR17L-L350

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)16.41
Ship length (cm)8.79
Ship width (cm)1.02
Country of OriginUS

Product Variants

ProductModelCanister MaterialSpring MaterialSpring TypePrice
COXREELS 648 Replacement Spring, Steel, Spring with Canister | CJ3EAF 648---€105.34
COXREELS 8666 Replacement Spring | CJ3EAG 8666---€171.86
COXREELS 696-1-SS Replacement Spring | CJ3EAH 696-1-SSStainless SteelSteelSpring With Canister€294.76
COXREELS 1983-2-SS Replacement Spring, Steel, Spring with Canister | CJ3EAK 1983-2-SS---€267.96
COXREELS 655 Replacement Spring, Steel, Spring with Canister | CJ3EAL 655---€151.54
COXREELS 1961-3 Replacement Spring | CJ3EAM 1961-3SteelSteelSpring With Canister€79.93
COXREELS 1961-3-SS Replacement Spring, Steel, Spring with Canister | CJ3EAN 1961-3-SS---€185.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1961-7 Replacement Spring, Steel
€76.23 /unit