COXREELS 1680-3324 Hand Crank Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 195 Feet Length | CF3MVW

COXREELS 1680-3324 Hand Crank Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 195 Feet Length

Item: CF3MVW Model: 1680-3324
In Stock

Get it by Friday, Jun 13

€959.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
Base Size40" x 23.25"
Drive TypeHand Crank
Hose Inside Dia.1/2"
Hose Length200 ft.
Includes HoseNo
Inside Dia.1 1/2"
Max. Operating Pressure1500 psi
Maximum Operating Pressure1500 psi
Mounting Size37.65" x 18.5"
Overall Height25 1/4"
Overall Length24"

Shipping Info:

Ship weight (kg) 52.65
Ship height (cm)64.14
Ship length (cm)60.96
Ship width (cm)117.81
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureOverall HeightOverall LengthMounting SizeHose LengthBase SizeInside Dia.Hose Inside Dia.Price
COXREELS 1660-0820 Hand Crank Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MQJ 1660-08203000 psi21 3/4"20"12.65" x 15.5"50 ft.15" x 20.25"1"-€755.83
COXREELS 1660-0820-C Hand Crank Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MQK 1660-0820-C3000 psi21 3/4"20"12.65" x 15.5"50 ft.15" x 20.25"1"1"€997.00
COXREELS 1660-0824 Hand Crank Hose Reel, Medium Pressure, 1 Inch Inner Dia., 75 Feet Length | CF3MQL 1660-08243000 psi25 1/4"24"12.65" x 18.5"75 ft.15" x 23.25"1"1"€767.84
COXREELS 1660-0824-C Hand Crank Hose Reel, Medium Pressure, 1 Inch Inner Dia., 75 Feet Length | CF3MQM 1660-0824-C3000 psi25 1/4"24"12.65" x 18.5"75 ft.15" x 23.25"1"1"€1,009.01
COXREELS 1660-0828 Hand Crank Hose Reel, Medium Pressure, 1 Inch Inner Dia., 130 Feet Length | CF3MQN 1660-08283000 psi29 1/4"28"12.65" x 21.5"130 ft.15" x 26.25"1"-€954.49
COXREELS 1660-0828-C Hand Crank Hose Reel, Medium Pressure, 1 Inch Inner Dia., 130 Feet Length | CF3MQP 1660-0828-C3000 psi29 1/4"28"12.65" x 21.5"130 ft.15" x 26.25"1"1"€1,177.18
COXREELS 1660-0924 Hand Crank Hose Reel, Medium Pressure, 1 Inch Inner Dia., 100 Feet Length | CF3MQQ 1660-09243000 psi25 1/4"24"14.15" x 18.5"100 ft.16.5" x 23.25"1"1"€767.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1680-3324 Hand Crank Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 195 Feet Length
€959.11 /unit