COXREELS 1680-1124-EF Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 50 Feet Length | CF3NNH

COXREELS 1680-1124-EF Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 50 Feet Length

Item: CF3NNH Model: 1680-1124-EF
In Stock

Get it by Tuesday, Jun 17

€1,384.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size18.5" x 23.25"
Drive TypeMotorized
Hose Inside Dia.1 1/2"
Hose Length50 ft.
Inside Dia.1 1/2"
Max. Operating Pressure1500 psi
Maximum Operating Pressure1500 psi
Mounting Size16.15" x 18.5"
Overall Height25 1/4"
Overall Length24"
Overall Width25.13"

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)64.14
Ship length (cm)60.96
Ship width (cm)63.83
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureDrive TypeOverall HeightOverall LengthMounting SizeHose LengthBase SizeOverall WidthPrice
COXREELS 1660-0820-A Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZC 1660-0820-A3000 psiMotorized21 3/4"20"12.65" x 15.5"50 ft.15" x 20.25"20.38"€1,358.28
COXREELS 1660-0820-AB Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZD 1660-0820-AB3000 psiMotorized21 3/4"20"12.65" x 15.5"50 ft.15" x 20.25"20.38"€1,863.71
COXREELS 1660-0820-E Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZE 1660-0820-E3000 psi-21 3/4"20"12.65" x 15.5"50 ft.15" x 20.25"21.63"€1,266.80
COXREELS 1660-0820-EA Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZF 1660-0820-EA3000 psiMotorized21 3/4"20"12.65" x 15.5"50 ft.15" x 20.25"21.63"€1,586.51
COXREELS 1660-0820-EB Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZG 1660-0820-EB3000 psiMotorized21 3/4"20"12.65" x 15.5"50 ft.15" x 20.25"21.63"€1,478.40
COXREELS 1660-0820-ED Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZH 1660-0820-ED3000 psiMotorized21 3/4"20"12.65" x 15.5"50 ft.15" x 20.25"21.63"€1,447.91
COXREELS 1660-0820-EF Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZJ 1660-0820-EF3000 psi-21 3/4"20"12.65" x 15.5"50 ft.15" x 20.25"21.63"€1,306.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1680-1124-EF Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 50 Feet Length
€1,384.15 /unit