Flat Shipping

Flat Shipping at €24.99 + VAT

COXREELS 15362-18 Hose Roller Guide Assembly Top | AA8ARE 16X579

COXREELS 15362-18 Hose Roller Guide Assembly, Top

Item: AA8ARE Model: 15362-18Cross Ref: 16X579
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€508.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Roller Guide Assembly
Base MaterialSteel
Bracket ColorBlue
Bracket MaterialSteel
Depth7 1/2"
For Hose O.d. Min. (in.)0.75"
For Min. Hose O.d.3/4"
For Reel Series1125 Series, 1275 Series
IncludesInstallation Hardware
Length23 1/2"
Return LocationBottom
Roller Bracket TypeRoller Bracket
Roller FinishChrome Plated
Roller MaterialStainless Steel
Width6"
For Reel Diameter17 5/8"
For Reel Width18"
For Use With Mfr. Model Number1125-4-325, 1125-5-175, 1275-4-150, 1275W-3-250, 1275WT-3-250, HP1125-4-325, HP1125-5-175
Hose Opening Width18"
Roller Diameter1 1/2"

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)19.05
Ship length (cm)59.69
Ship width (cm)15.24
HS code8479909496
Country of OriginUS

Product Details:

    • Nominal Hose ID (in.) (3/8 to 3/4)

Product Variants

ProductModelDepthRoller MaterialFor Hose O.d. Min. (in.)Return LocationTypeOutside Dia.For Hose O.d. Max. (in.)Base MaterialPrice
COXREELS 1728-1 Hose Roller Guide For 1/4 To 3/4 Id Hose | AA2BGV 10C541 1728-12 1/2"Plastic0.25"-Square1 1/2"-Steel€44.70
COXREELS 1728-2 Hose Roller Guide For 1/4 To 3/8 Id Hose | AA2BGW 10C542 1728-22 1/2"Plastic0.25"-Square1 1/2"21/32"Steel€30.83
COXREELS 1728-3 Hose Roller Guide For 1/4 To 1/2 Id Hose | AA2BGX 10C543 1728-32 1/2"Plastic0.25"-Square1 1/2"27" to 32"Steel€44.70
COXREELS 15353-6 Hose Roller Guide For 3/8 To 3/4 Id Hose | AA2BGY 10C544 15353-612"Stainless Steel0.375"-Rectangular3"1 1/4"Steel€343.05
COXREELS 15353-28 Hose Roller Guide For 3/8 To 1 Id Hose | AA2BGZ 10C545 15353-2812"Stainless Steel0.375"-Rectangular3"1 7/16"Steel€321.51
COXREELS 15359-12 Hose Roller Guide Assembly Top | AA8ARA 16X575 15359-1216"Steel0.75"Top---Steel€480.22
COXREELS 15359-18 Hose Roller Guide Assembly Top | AA8ARB 16X576 15359-1816"Steel0.75"Top---Steel€554.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 15362-18 Hose Roller Guide Assembly, Top
€508.46 /unit