COXREELS 1275WL-3-350-C Welding Hose Reel, 3/8 Inch Inner Dia., 350 Feet Length | CF3LDP

COXREELS 1275WL-3-350-C Welding Hose Reel, 3/8 Inch Inner Dia., 350 Feet Length

Item: CF3LDP Model: 1275WL-3-350-C
In Stock

Get it by Tuesday, Jun 17

€820.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
Base Size29.38" x 16"
Hose Length350 ft.
Inside Dia.3/8"
Max. Operating Pressure200 psi
Overall Height18.63"
Overall Length17.63"
Overall Width34 22/25"

Shipping Info:

Ship weight (kg) 30.15
Ship height (cm)47.32
Ship length (cm)44.78
Ship width (cm)88.6
Country of OriginUS

Product Variants

ProductModelDrive TypeHose LengthBase SizeOverall WidthMax. Operating PressureReel MaterialOverall HeightOverall LengthPrice
COXREELS 1275W-3-100-C Welding Hose Reel, 3/8 Inch Inner Dia., 100 Feet Length | CF3LDH 1275W-3-100-CBevel Gear Crank100 ft.13.38" x 15.38"18 22/25"200 psiSteel18.63"17.63"€1,110.65
COXREELS 1275W-3-150-C Welding Hose Reel, 3/8 Inch Inner Dia., 150 Feet Length | CF3LDJ 1275W-3-150-CHand Crank150 ft.17.38" x 15.38"22 22/25"200 psiSteel18.63"17.63"€1,258.49
COXREELS 1275W-3-250-C Welding Hose Reel, 3/8 Inch Inner Dia., 250 Feet Length | CF3LDK 1275W-3-250-C-250 ft.23.38" x 15.28"28 22/25"200 psi-18.63"17.63"€1,620.70
COXREELS 1275WL-3-100-C Welding Hose Reel, 3/8 Inch Inner Dia., 100 Feet Length | CF3LDL 1275WL-3-100-CBevel Gear Crank100 ft.13.38" x 15.38"18 22/25"200 psiSteel18.63"17.63"€756.76
COXREELS 1275WL-3-150-C Welding Hose Reel, 3/8 Inch Inner Dia., 150 Feet Length | CF3LDM 1275WL-3-150-CBevel Gear Crank150 ft.17.38" x 15.38"22 22/25"200 psiSteel18.63"17.63"€771.54
COXREELS 1275WL-3-250-C Welding Hose Reel, 3/8 Inch Inner Dia., 250 Feet Length | CF3LDN 1275WL-3-250-CBevel Gear Crank250 ft.23.38" x 15.28"28 22/25"200 psiSteel18.63"17.63"€803.88
COXREELS 1275WT-3-100-C Welding Hose Reel, 3/8 Inch Inner Dia., 100 Feet Length | CF3LDQ 1275WT-3-100-CHand Crank100 ft.13.38" x 15.38"18 22/25"200 psiSteel18.63"17.63"€1,247.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1275WL-3-350-C Welding Hose Reel, 3/8 Inch Inner Dia., 350 Feet Length
€820.51 /unit