COXREELS 1275-6-150-E Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 150 feet Length | CF3LZP

COXREELS 1275-6-150-E Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 150 feet Length

Item: CF3LZP Model: 1275-6-150-E
In Stock

Get it by Friday, Jun 13

€1,733.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size25.5" x 22.56"
Drive TypeMotorized
Hose Inside Dia.1"
Hose Length150 ft.
Includes HoseNo
Inside Dia.1"
Max. Operating Pressure3000 psi
Maximum Operating Pressure3000 psi
Mounting Size23.38" x 13.75"
Outside Dia.1.438"
Overall Height30.06"
Overall Length28"
Overall Width37"
Reel MaterialSteel

Shipping Info:

Ship weight (kg) 45.45
Ship height (cm)76.35
Ship length (cm)71.12
Ship width (cm)93.98
Country of OriginUS

Product Details:

    • Dual Hose

Product Variants

ProductModelDrive TypeOverall HeightOverall LengthMounting SizeHose LengthBase SizeOverall WidthInside Dia.Price
COXREELS 1275-4-100-A Motorized Hose Reel, Medium Pressure, 1/2 Inch Inner Dia., 100 feet Length | CF3LXV 1275-4-100-A-18.63"17.63"15.44" x 10"100 ft.17.38" x 16"23 22/25"1/2"€984.98
COXREELS 1275-4-100-E Motorized Hose Reel, Medium Pressure, 1/2 Inch Inner Dia., 100 feet Length | CF3LXW 1275-4-100-EMotorized19.13"17.63"15.44" x 10"100 ft.17.38" x 16"26.63"1/2"€876.88
COXREELS 1275-4-100-EA Motorized Hose Reel, Medium Pressure, 1/2 Inch Inner Dia., 100 feet Length | CF3LXX 1275-4-100-EAMotorized19.13"17.63"15.44" x 10"100 ft.17.38" x 16"26.63"1/2"€1,090.32
COXREELS 1275-4-100-EB Motorized Hose Reel, Medium Pressure, 1/2 Inch Inner Dia., 100 feet Length | CF3LXY 1275-4-100-EBMotorized19.13"17.63"15.44" x 10"100 ft.17.38" x 16"26.63"1/2"€986.83
COXREELS 1275-4-100-ED Motorized Hose Reel, Medium Pressure, 1/2 Inch Inner Dia., 100 feet Length | CF3LXZ 1275-4-100-ED-19.13"17.63"15.44" x 10"100 ft.17.38" x 16"26.63"1/2"€986.83
COXREELS 1275-4-100-EF Motorized Hose Reel, Medium Pressure, 1/2 Inch Inner Dia., 100 feet Length | CF3LYA 1275-4-100-EFMotorized19.13"17.63"15.44" x 10"100 ft.17.38" x 16"26.63"1/2"€978.52
COXREELS 1275-4-100-EJ Motorized Hose Reel, Medium Pressure, 1/2 Inch Inner Dia., 100 feet Length | CF3LYB 1275-4-100-EJMotorized19.13"17.63"15.44" x 10"100 ft.17.38" x 16"26.63"1/2"€1,119.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1275-6-150-E Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 150 feet Length
€1,733.42 /unit