COXREELS 1185-1524-ED-BUXX Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 75 feet Length | CF3LTT

COXREELS 1185-1524-ED-BUXX Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 75 feet Length

Item: CF3LTT Model: 1185-1524-ED-BUXX
In Stock

Get it by Wednesday, Jun 11

€1,862.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size21" x 22.25"
Drive TypeHand Crank
Hose Inside Dia.1/2"
Hose Length75 ft.
Includes HoseNo
Inside Dia.1 1/2"
Max. Operating Pressure3000 psi
Maximum Operating Pressure3000 psi
Mounting Size18.75" x 16"
Outside Dia.2.062"
Overall Height26"
Overall Length24"
Overall Width30 22/25"
Reel MaterialSteel

Shipping Info:

Ship weight (kg) 47.7552
Ship height (cm)66.04
Ship length (cm)60.96
Ship width (cm)78.44
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureDrive TypeOverall HeightOverall LengthMounting SizeHose LengthBase SizeOverall WidthPrice
COXREELS 1185-1124-A Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 50 feet Length | CF3LNZ 1185-1124-A1500 psi-26"24"14.75" x 16"50 ft.17" x 22.25"23.38"€1,420.19
COXREELS 1185-1124-AB Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 50 feet Length | CF3LPA 1185-1124-AB1500 psiAir Driven26"24"14.75" x 16"250 ft.17" x 22.25"23.38"€1,855.39
COXREELS 1185-1124-E Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 50 feet Length | CF3LPB 1185-1124-E1500 psiMotorized26"24"14.75" x 16"50 ft.17" x 22.25"26.13"€1,331.48
COXREELS 1185-1124-EA Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 50 feet Length | CF3LPC 1185-1124-EA1500 psiMotorized26"24"14.75" x 16"50 ft.17" x 22.25"26.13"€1,584.66
COXREELS 1185-1124-EB Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 50 feet Length | CF3LPD 1185-1124-EB1500 psi-26"24"14.75" x 16"50 ft.17" x 22.25"26.13"€1,507.04
COXREELS 1185-1124-ED Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 50 feet Length | CF3LPE 1185-1124-ED1500 psiMotorized26"24"14.75" x 16"250 ft.17" x 22.25"26.13"€1,440.52
COXREELS 1185-1124-EF Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 50 feet Length | CF3LPF 1185-1124-EF1500 psiMotorized26"24"14.75" x 16"250 ft.17" x 22.25"26.13"€1,391.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1185-1524-ED-BUXX Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 75 feet Length
€1,862.78 /unit