COXREELS 1175-6-100 Hand Crank Hose Reel, 1 Inch Inner Dia., 100 Feet Length | CF3LAJ

COXREELS 1175-6-100 Hand Crank Hose Reel, 100 ft., 1 Inch I.D., 24 x 20 x 26 1/8 Inch Size, Blue

Item: CF3LAJ Model: 1175-6-100Cross Ref: 33N118
In Stock

Get it by Tuesday, Jun 17

€701.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
Base Motion TypeStationary
Base Size17" x 20.13"
Bearing ConstructionPermanently Lubricated
Drive TypeHand Crank
Duty RatingMedium Duty
EnclosedNo
Fasteners IncludedNo
For Dual HoseNo
Hose IncludedNo
Hose Inside Dia.1"
Hose Length100 ft.
Hose Reel Primary ApplicationAir, Bulk Liquid Handling, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Spraying Operation, Washdown, Water
IncludesLocking Pin
Includes GooseneckYes
Includes HoseNo
Includes Leader HoseNo
Inside Dia.1"
Max. Operating Pressure3000 psi
Maximum Operating Pressure3000 psi
MountingBench, Floor, Truck, Wall
Mounting Size14.81" x 13.75"
Number Of Mounting Holes8
Outside Dia.1.438"
Overall Height26.13"
Overall Length24"
Overall Width28.13"
Reel ColorBlue
Reel FinishPowder Coated
Reel MaterialSteel
Swivel Inlet GenderFemale
Swivel Outlet GenderFemale
Features"A" Frame, CNC Spun Discs, Outlet Riser, Pillow Block Bearings, Professional Grade Heavy Duty Steel Construction
Handle Length3 1/2"
Hose Capacity100 ft. (1" I.D.)
Hose Reel TypeWall Mount Hose Reel
Maximum Operating Temperature250°F
Minimum Operating Temperature-40°F
Mount Base Height20 1/8"
Mount Base Width17"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height13 3/4"
Mounting Hole Center To Center Width15"
Number Of Mount Holes8
Overall Dimensions24" L x 20" W x 26 1/8" H
Reel Diameter24"
Reel Width11 1/2"
Seal MaterialTFE/P
StandardsCE
Swivel Inlet Size1"
Swivel Inlet Thread Size1"
Swivel Inlet TypeNPT
Swivel MaterialNickel Plated Steel
Swivel Outlet Size1"
Swivel Outlet Thread Size1"
Swivel Outlet TypeNPT
Weight67 lbs.

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)66.37
Ship length (cm)60.96
Ship width (cm)71.45
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthMounting SizeHose LengthBase SizeOverall WidthDuty RatingMax. Operating PressurePrice
COXREELS 1175-6-200 Hand Crank Hose Reel 1 x 200 | AA8AQW 16X571 1175-6-20026.13"24"23.31" x 13.75"200 ft.17" x 20.13"36.63"Heavy Duty3000 psi€744.26
COXREELS 1175-6-100-C Hand Crank Hose Reel, 1 Inch Inner Dia., 100 Feet Length | CF3LAK 1175-6-100-C26.13"24"14.81" x 13.75"100 ft.17" x 20.13"28.13"-3000 psi€923.08
COXREELS 1175-6-125 Hand Crank Hose Reel, 1 Inch Inner Dia., 125 Feet Length | CF3LAL 1175-6-12526.13"24"16.81" x 13.75"125 ft.19" x 20.13"30.13"-3000 psi€724.42
COXREELS 1175-6-125-C Hand Crank Hose Reel, 1 Inch Inner Dia., 125 Feet Length | CF3LAM 1175-6-125-C26.13"24"16.81" x 13.75"125 ft.19" x 20.13"30.13"-3000 psi€977.59
COXREELS 1175-6-135 Hand Crank Hose Reel, 1 Inch Inner Dia., 135 Feet Length | CF3LAN 1175-6-13522"20"23.31" x 13.75"135 ft.25.5" x 18.13"36.63"-3000 psi€724.42
COXREELS 1175-6-135-C Hand Crank Hose Reel, 1 Inch Inner Dia., 135 Feet Length | CF3LAP 1175-6-135-C22"20"23.31" x 13.75"135 ft.25.5" x 18.13"36.63"-3000 psi€950.80
COXREELS 1175-6-150-C Hand Crank Hose Reel, 1 Inch Inner Dia., 150 Feet Length | CF3LAQ 1175-6-150-C26.13"24"18.81" x 13.75"150 ft.21" x 20.13"32.13"-3000 psi€977.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1175-6-100 Hand Crank Hose Reel, 100 ft., 1 Inch I.D., 24 x 20 x 26 1/8 Inch Size, Blue
€701.78 /unit