COXREELS 117-4-225-CM Hand Crank Hose Reel 1/2 x 225 | AA8AQR 16X567

COXREELS 117-4-225-CM Hand Crank Hose Reel, 1/2 Inch Inner Dia., 225 Feet Length

Item: AA8AQR Model: 117-4-225-CMCross Ref: 16X567
In Stock

Get it by Tuesday, Jun 10

€328.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
ApplicationAir, Water, Oil, Washdown, Pressure Washing, Agricultural Spraying, Chemical Fluid Transfer
Base Motion TypeStationary
Base Size16" x 12.63"
BearingsEPDM Bearings
ColorBlue
ConstructionSteel
Drive TypeHand Crank
Duty RatingMedium Duty
EnclosedNo
Fasteners IncludedNo
FinishPowder Coated
For Dual HoseNo
Height19"
Hose IncludedNo
Hose Inside Dia.1/2"
Hose Length225 ft.
Hose Outside Dia.7/8"
Hose Reel Primary ApplicationAir, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water
Housing MaterialSteel
Includes GooseneckNo
Includes HoseNo
Includes Leader HoseNo
Inside Dia.1/2"
Length17 3/4"
MaterialSteel
Max. Operating Pressure4000 psi
Maximum Operating Pressure4000 psi
Mounting Size10.5" x 5.25"
Not IncludedHose
Number Of Mounting Holes4
Outside Dia.7/8"
Overall Height18 1/2"
Overall Length18"
Overall Width23"
Reel ColorBlue
Reel FinishPowder Coated
Reel MaterialSteel
Seal MaterialNitrile
Seal TypeNitrile
Swivel Inlet GenderFemale
Swivel MaterialBrass
Swivel Outlet GenderFemale
Width23 3/25"
Bearing ConstructionEPDM
Bearing TypeEPDM Bearings
Enclosed ReelNo
FeaturesU Shaped Frame Design, Adjustable Tension Brake, CNC Spun Discs, Heavy Duty Steel Construction, Lightweight
Handle Length3 1/2"
Hose Inside Dia.1/2"
Hose Outside Dia.7/8"
Hose Reel TypeCaddy Mount Hose Reel
Max. Pressure4000 psi
Mount Base Height12 5/8"
Mount Base Width16"
Mounting Hole Center To Center Height3"
Overall Dimensions18" L x 23" W x 18 1/2" H
Reel Diameter5 1/2"
Reel Width12 1/2"
StandardsCE
Swivel Inlet Thread Size1/2"
Swivel Inlet TypeNPT
Swivel Outlet TypeNPT
Weight28 lbs.

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)46.99
Ship length (cm)45.72
Ship width (cm)58.42
HS code0674255800489
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthMounting SizeHose LengthBase SizeOverall WidthInside Dia.Outside Dia.Price
COXREELS 112-3-100-CM Hand Crank Hose Reel 3/8 x 100 | AA8AQP 16X565 112-3-100-CM14 3/4"13.13"10.5" x 5.25"100 ft.11.5" x 10.63"18 1/2"3/8"5/8"€260.57
COXREELS 112P-3-8-CM Hand Crank Hose Reel, 3/8 Inch Inner Dia., 100 Feet Length | CF3LDU 112P-3-8-CM13"12"5.5" x 3"100 ft.9.5" x 6"18 1/2"3/8"5/8"€438.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 117-4-225-CM Hand Crank Hose Reel, 1/2 Inch Inner Dia., 225 Feet Length
€328.42 /unit