COXREELS 112WTL-1-50 Welding Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3KZY

COXREELS 112WTL-1-50 Welding Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length

Item: CF3KZY Model: 112WTL-1-50
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size6" x 6"
Hose Length50 ft.
Inside Dia.1/4"
Max. Operating Pressure200 psi
Mounting Size4" x 3"
Outside Dia.1/4"
Overall Height13"
Overall Length12"
Overall Width15 1/4"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)33.02
Ship length (cm)30.48
Ship width (cm)38.74
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthMounting SizeHose LengthBase SizeOverall WidthMax. Operating PressureDrive TypePrice
COXREELS 112W-1-100 Welding Hose Reel, 1/4 Inch Inner Dia., 100 Feet Length | CF3KZQ 112W-1-10013"12"5.5" x 3"100 ft.9.5" x 6"18 3/4"200 psiHand Crank€599.68
COXREELS 112W-1-50 Welding Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3KZR 112W-1-5013"12"4" x 3"50 ft.6" x 6"15 1/2"200 psiHand Crank€501.73
COXREELS 112WL-1-100 Welding Hose Reel, 1/4 Inch Inner Dia., 100 Feet Length | CF3KZT 112WL-1-10013"12"5.5" x 3"100 ft.9.5" x 6"18 3/4"200 psiHand Crank€362.21
COXREELS 112WL-1-50 Welding Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3KZU 112WL-1-5013"12"4" x 3"50 ft.6" x 6"15 1/2"200 psi-€362.21
COXREELS 112WT-1-100 Welding Hose Reel, 1/4 Inch Inner Dia., 100 Feet Length | CF3KZV 112WT-1-10013"12"5.5" x 3"100 ft.9.5" x 6"18 3/4"200 psiHand Crank€827.90
COXREELS 112WT-1-50 Welding Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3KZW 112WT-1-5013"12"4" x 3"50 ft.6" x 6"15 1/4"200 psiHand Crank€584.89
COXREELS 112WTL-1-100 Welding Hose Reel, 1/4 Inch Inner Dia., 100 Feet Length | CF3KZX 112WTL-1-10013"12"5.5" x 3"100 ft.9.5" x 6"18 3/4"200 psiHand Crank€534.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 112WTL-1-50 Welding Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length