COXREELS 1125P-4-6-EF Hand Crank Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3LFF

COXREELS 1125P-4-6-EF Hand Crank Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length

Item: CF3LFF Model: 1125P-4-6-EF
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
Base Size11.38" x 16"
Drive TypeMotorized Retraction
Hose Inside Dia.1/2"
Hose Length100 ft.
Includes HoseNo
Inside Dia.1/2"
Max. Operating Pressure6000 psi
Maximum Operating Pressure6000 psi
Mounting Size9.44" x 10"
Outside Dia.7/8"
Overall Height19 1/4"
Overall Length17.63"
Overall Width19 3/4"
Hose IncludedNo
Hose Inside Dia.1/2"
Hose Outside Dia.7/8"
Max. Pressure6000 psi

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)48.9
Ship length (cm)44.78
Ship width (cm)50.17
Country of OriginUS

Product Variants

ProductModelDrive TypeOverall HeightMounting SizeHose LengthBase SizeOverall WidthMax. Operating PressureReel MaterialPrice
COXREELS 1125P-4-12-C Hand Crank Hose Reel, 1/2 Inch Inner Dia., 200 Feet Length | CF3LAD 1125P-4-12-CHand Crank18.63"15.44" x 10"200 ft.17.38" x 15.38"25 3/4"6000 psi-€889.81
COXREELS 1125P-4-6-C Hand Crank Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3LAE 1125P-4-6-CHand Crank18.63"9.44" x 10"100 ft.11.38" x 15.38"19 3/4"6000 psi-€897.20
COXREELS 1125P-4-8 Hand Crank Hose Reel, 1/2 Inch Inner Dia., 150 Feet Length | CF3LAF 1125P-4-8Hand Crank18.63"11.44" x 10"150 ft.13.38" x 15.38"21 3/4"6000 psiSteel€664.36
COXREELS 1125P-4-8-C Hand Crank Hose Reel, 1/2 Inch Inner Dia., 150 Feet Length | CF3LAG 1125P-4-8-C-18.63"11.44" x 10"150 ft.13.38" x 15.38"21 3/4"6000 psi-€897.20
COXREELS 1125P-4-12-A Hand Crank Hose Reel, 1/2 Inch Inner Dia., 200 Feet Length | CF3LET 1125P-4-12-ACompressed Air19 1/4"15.44" x 10"200 ft.17.38" x 16"23"6000 psi-€1,207.67
COXREELS 1125P-4-12-E Hand Crank Hose Reel, 1/2 Inch Inner Dia., 200 Feet Length | CF3LEU 1125P-4-12-EElectric19 1/4"15.44" x 10"200 ft.17.38" x 16"25 3/4"6000 psiSteel€1,147.61
COXREELS 1125P-4-12-EA Hand Crank Hose Reel, 1/2 Inch Inner Dia., 200 Feet Length | CF3LEV 1125P-4-12-EA-19 1/4"15.44" x 10"200 ft.17.38" x 16"25 3/4"6000 psi-€1,334.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1125P-4-6-EF Hand Crank Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length