COXREELS 1125-6-100-EF Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 100 Feet Length | CF3PPR

COXREELS 1125-6-100-EF Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 100 Feet Length

Item: CF3PPR Model: 1125-6-100-EF
In Stock

Get it by Tuesday, Jun 10

€1,094.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size33.38" x 16"
Hose Length100 ft.
Inside Dia.1"
Max. Operating Pressure3000 psi
Mounting Size31.44" x 10"
Outside Dia.1.438"
Overall Height19.13"
Overall Length17.63"
Overall Width42.38"

Shipping Info:

Ship weight (kg) 36.9
Ship height (cm)50.17
Ship length (cm)44.77
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelDrive TypeMountingOverall HeightMounting SizeHose LengthBase SizeOverall WidthInside Dia.Price
COXREELS 1125-5-50-EJ Motorized Hose Reel, Low Pressure, 3/4 Inch Inner Dia., 50 Feet Length | CF3LFQ 1125-5-50-EJSpring Return-19 1/4"10"50 ft.11.38" x 16"20"3/4"€1,089.40
COXREELS 1125-4-100-A Motorized Hose Reel, Medium Pressure, 1/2 Inch Inner Dia., 100 Feet Length | CF3PKN 1125-4-100-AMotor DrivenBench, Floor, Truck, Wall18 3/4"9.44" x 10"100 ft.11.38" x 16"17"1/2"€832.52
COXREELS 1125-4-100-AB Motorized Hose Reel, Medium Pressure, 1/2 Inch Inner Dia., 100 Feet Length | CF3PKP 1125-4-100-ABAir Driven-18 3/4"9.44" x 10"100 ft.11.38" x 16"17"1/2"€1,277.89
COXREELS 1125-4-100-E Motorized Hose Reel, Medium Pressure, 1/2 Inch Inner Dia., 100 Feet Length | CF3PKQ 1125-4-100-EMotor Driven-18 3/4"9.44" x 10"100 ft.11.38" x 16"19 3/4"1/2"€815.98
COXREELS 1125-4-100-EA Motorized Hose Reel, Medium Pressure, 1/2 Inch Inner Dia., 100 Feet Length | CF3PKR 1125-4-100-EA--19 1/4"9.44" x 10"100 ft.11.38" x 16"19 3/4"1/2"€955.42
COXREELS 1125-4-100-EB Motorized Hose Reel, Medium Pressure, 1/2 Inch Inner Dia., 100 Feet Length | CF3PKT 1125-4-100-EBMotorized-19 1/4"9.44" x 10"100 ft.11.38" x 16"19 3/4"1/2"€932.32
COXREELS 1125-4-100-ED Motorized Hose Reel, Medium Pressure, 1/2 Inch Inner Dia., 100 Feet Length | CF3PKU 1125-4-100-EDMotorized-19 1/4"9.44" x 10"100 ft.11.38" x 16"19 3/4"1/2"€873.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1125-6-100-EF Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 100 Feet Length
€1,094.94 /unit