COXREELS 1125-5-200-EJ-SS Motorized Hose Reel, 3/4 Inch Inner Dia., 200 feet Length, Stainless Steel | CF3LJV

COXREELS 1125-5-200-EJ-SS Motorized Hose Reel, 3/4 Inch Inner Dia., 200 feet Length, Stainless Steel

Item: CF3LJV Model: 1125-5-200-EJ-SS
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size29.38" x 16"
Hose Length200 ft.
Inside Dia.3/4"
MaterialStainless Steel
Max. Operating Pressure3000 psi
Mounting Size27.44" x 10"
Outside Dia.1 1/4"
Overall Height19 1/4"
Overall Length17.63"
Overall Width38"
Hose IncludedNo
Hose Inside Dia.3/4"
Hose Outside Dia.1 1/4"
Max. Pressure3000 psi

Shipping Info:

Ship weight (kg) 36.45
Ship height (cm)48.9
Ship length (cm)44.78
Ship width (cm)96.52
Country of OriginUS

Product Variants

ProductModelDrive TypeOverall HeightOverall LengthMounting SizeHose LengthBase SizeOverall WidthInside Dia.Price
COXREELS 1125-4-100-A-SP Motorized Hose Reel, 1/2 Inch Inner Dia., 100 feet Length, Stainless Steel | CF3LFR 1125-4-100-A-SP-19 1/4"17.63"9.44" x 10"100 ft.11.38" x 16"17"1/2"€1,838.76
COXREELS 1125-4-100-A-SS Motorized Hose Reel, 1/2 Inch Inner Dia., 100 feet Length, Stainless Steel | CF3LFT 1125-4-100-A-SS-19 1/4"17.63"9.44" x 10"100 ft.11.38" x 16"17"1/2"-
RFQ
COXREELS 1125-4-100-AB-SP Motorized Hose Reel, 1/2 Inch Inner Dia., 100 feet Length, Stainless Steel | CF3LFU 1125-4-100-AB-SPMotorized Retraction19 1/4"17.63"9.44" x 10"100 ft.11.38" x 16"17"1/2"-
RFQ
COXREELS 1125-4-100-AB-SS Motorized Hose Reel, 1/2 Inch Inner Dia., 100 feet Length, Stainless Steel | CF3LFV 1125-4-100-AB-SSHand Crank19 1/4"17.63"9.44" x 10"100 ft.11.38" x 16"17"1/2"-
RFQ
COXREELS 1125-4-100-E-SP Motorized Hose Reel, 1/2 Inch Inner Dia., 100 feet Length, Stainless Steel | CF3LFW 1125-4-100-E-SPMotor Driven19 1/4"17.63"9.44" x 10"100 ft.11.38" x 16"18"1/2"€1,707.55
COXREELS 1125-4-100-E-SS Motorized Hose Reel, 1/2 Inch Inner Dia., 100 feet Length, Stainless Steel | CF3LFX 1125-4-100-E-SS-19 1/4"17.63"9.44" x 10"100 ft.11.38" x 16"19 3/4"1/2"-
RFQ
COXREELS 1125-4-100-EA-SP Motorized Hose Reel, 1/2 Inch Inner Dia., 100 feet Length, Stainless Steel | CF3LFY 1125-4-100-EA-SPElectric19 1/4"17.63"9.44" x 10"200 ft.11.38" x 16"19 3/4"1/2"€1,908.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1125-5-200-EJ-SS Motorized Hose Reel, 3/4 Inch Inner Dia., 200 feet Length, Stainless Steel