COXREELS 112-4-75 Hand Crank Hose Reel, 1/2 Inch Hose Inside Diameter, 75 Feet Hose Capacity | CF2BDK 16X558

COXREELS 112-4-75 Hand Crank Hose Reel, 1/2 Inch Hose Inside Diameter, 75 Feet Hose Capacity

Item: CF2BDK Model: 112-4-75Cross Ref: 16X558
In Stock

Get it by Tuesday, Jun 10

€240.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
Base Size14" x 6"
BearingsEPDM Bearings
ColorBlue
Drive TypeHand
Duty RatingMedium Duty
EnclosedNo
FinishPowder Coated
Hose Inside Dia.1/2"
Hose Length75 ft.
Hose Outside Dia.7/8"
Housing MaterialSteel
HpNot Rated
Includes HoseNo
Inside Dia.1/2"
Max. Operating Pressure4000 psi
Maximum Operating Pressure4000 psi
MountingBench, Floor, Truck, Wall
Mounting Size10" x 3"
Outside Dia.7/8"
Overall Height13"
Overall Length12"
Overall Width22 3/4"
Reel MaterialSteel
Seal TypeNitrile
Swivel MaterialSolid Brass
Bearing ConstructionEPDM
Fasteners IncludedNo
FeaturesU Shaped Frame Design, Adjustable Tension Brake, CNC Spun Discs, Heavy Duty Steel Construction, Lightweight
For Dual HoseNo
Handle Length3 1/2"
Hose Reel TypeWall Mount Hose Reel
Mount Base Height6"
Mount Base Width14"
Mount Hole Diameter7/16"
Mounting Hole Center To Center Height3"
Mounting Hole Center To Center Width10"
Overall Dimensions12" L x 22 3/4" W x 13" H
Reel ColorBlue
Reel Diameter5 1/2"
Reel FinishPowder Coated
Reel Width12 1/2"
Seal MaterialNitrile
StandardsCE
Swivel Inlet Thread Size1/2"
Swivel Inlet TypeNPT
Swivel Outlet GenderFemale
Swivel Outlet TypeNPT
Weight21 lbs.

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)33.02
Ship length (cm)30.48
Ship width (cm)57.79
Country of OriginUS

Product Variants

ProductModelDrive TypeMax. Operating PressureReel MaterialOverall HeightOverall LengthMounting SizeHose LengthInside Dia.Price
COXREELS 1125-4-100 Spring Return Hose Reel, 3/8 Inch Size, 75 Feet, 300 Psi Maximum Pressure | CE9FNZ 5FYD3 1125-4-100Hand3000 psi-18 3/4"17.63"9.44" x 10"100 ft.1/2"€328.94
COXREELS 1125-5-100 Spring Return Hose Reel, 3/4 Inch Size, 75 Feet, 300 Psi Maximum Pressure | CE9FPK 5FYD6 1125-5-100Hand3000 psiSteel18 3/4"17.63"15.44" x 10"100 ft.3/4"€517.44
COXREELS 1125-4-200 Spring Return Hose Reel, 1/2 Inch Size, 75 Feet, 300 Psi Maximum Pressure | CE9FQA 5FYD4 1125-4-200Hand3000 psiSteel18 3/4"17.63"15.44" x 10"200 ft.1/2"€342.65
COXREELS 112-3-150 Hand Crank Hose Reel, 3/8 Inch Hose Inside Diameter, 150 Feet Hose Capacity | CF2BDC 16X556 112-3-150Hand Crank4000 psiSteel13"12"10" x 3"150 ft.3/8"€224.53
COXREELS 112-3-150-CM Hand Crank Hose Reel, 3/8 Inch Hose Inside Diameter, 150 Feet Hose Capacity | CF2BDD 16X566 112-3-150-CMHand4000 psiSteel14 3/4"13.13"10.5" x 5.25"150 ft.3/8"€272.45
COXREELS 112P-3-8 Hand Crank Hose Reel, 3/8 Inch Hose Inside Diameter, 100 Feet Hose Capacity | CF2BDE 29PT24 112P-3-8Hand4000 psi-13"12"5.5" x 3"100 ft.3/8"€403.79
COXREELS SM12-3-100 Hand Crank Hose Reel, 3/8 Inch Hose Inside Diameter, 100 Feet Hose Capacity | CF2BDF 16X560 SM12-3-100Hand Crank4000 psiSteel13 1/2"12"7" x 3"100 ft.3/8"€297.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 112-4-75 Hand Crank Hose Reel, 1/2 Inch Hose Inside Diameter, 75 Feet Hose Capacity
€240.24 /unit