Flat Shipping

Flat Shipping at €24.99 + VAT

COX M200XMR Applicator Dual Cartridge Manual 200ml | AC8XRH 3EPT4

COX M200XMR Applicator Dual Cartridge Manual 200ml

Item: AC8XRH Model: M200XMRCross Ref: 3EPT4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemApplicator, Dual Cartridge Manual
Capacity200 mL
Type200 mL
FeaturesAccurate Cartridge Placement, High Thrust for High Viscosity Materials
For Container Size200 mL
For Container TypeDual Cartridge
For Use With200 mL Cartridges
Housing ColorBlack, Blue
Housing MaterialEpoxy Coated Steel
IncludesPlunger Kits for 4 Mix Ratios
Mixing Ratio1:1, 2:1, 4:1, 10:1
SeriesVBM 200X MR
Thrust Ratio18:1

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)12.7
Ship length (cm)37.85
Ship width (cm)23.62
HS code8205594500
Country of OriginUK

Product Details:

    • Characteristics: Accurate Cartridge Placement, High Thrust For High Viscosity Materials

Product Variants

ProductModelTypeCapacityPrice
COX M400XMR Applicator Dual Cartridge Manual 400ml | AC8XRJ 3EPT5 M400XMR400 mL400 mL€138.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COX M200XMR Applicator Dual Cartridge Manual 200ml
€108.73 /unit