Flat Shipping

Flat Shipping at €24.99 + VAT

COX 2M1085 Plastic Pull Knob | AF7ZQG 23YJ91

COX 2M1085 Plastic Pull Knob

Item: AF7ZQG Model: 2M1085Cross Ref: 23YJ91
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPull Knob
TypeDual Battery

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)5.08
HS code8467990190

Product Details:

    • Characteristics: Plastic

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COX 2M1085 Plastic Pull Knob
€5.88 /unit