Flat Shipping

Flat Shipping at €24.99 + VAT

CORONA AC 7241D Replacement Blade, 13 Inch Blade Length, Steel, 6, 1 1/2 Inch Blade Width | CR2MVB

CORONA TOOLS AC 7241D Replacement Blade, 13 Inch Blade Length, Steel, 6, 1 1/2 Inch Blade Width

Item: CR2MVB Model: AC 7241DCross Ref: 8X644
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Blade
Blade Length13"
Blade MaterialSteel
Blade Thickness1/8"
Cutting Edge TypeSerrated
Edge TypeSingle Edge
For Use With Mfr. Model NumberAC 9000, TP 6780, TP 6830, TP 6850, TP 6870
Teeth Per Inch6
Compatible With Manufacturer Model NumberAC 9000, TP 6780, TP 6830, TP 6850, TP 6870
Compatible With SeriesCorona TP/Corona AC
FeaturesRazor Tooth Saw Technology Cuts 2x Faster Than Conventional Saws
For Use WithAC 9000, Mfr. No. TP 6870, TP 6780, TP 6830, TP 6850
Material ApplicationWood
Single Or Double EdgedSingle Edge

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CORONA TOOLS AC 7241D Replacement Blade, 13 Inch Blade Length, Steel, 6, 1 1/2 Inch Blade Width
€37.69 /unit