Flat Shipping

Flat Shipping at €24.99 + VAT

CORBIN ML2057 LL 626 Corbin Mortise Lock Case, Storeroom, Satin Chrome, Asa Strike Fire Rated, Ml2000 | CR2MRD

CORBIN ML2057 LL 626 Mortise Lock Case, Storeroom, Satin Chrome, Asa Strike Fire Rated

Item: CR2MRD Model: ML2057 LL 626Cross Ref: 28XZ05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€553.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCase
Ada CompliantNo
Backset2 3/4"
Case MaterialSteel
Case Size5.87" x 0.938" x 4"
Electrical/mechanicalMechanical
FinishSatin Chrome
For Use WithMl2057 Mortise Lock
FunctionStoreroom
IncludesFront Plate, Screws, Strike
Mfr. SeriesML2000 Series
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeASA Strike
Ansi GradeGrade 1
ApplicationCommercial
Cylinder Core TypeInterchangeable Core Cylinder
Door Thickness - Maximum1 3/4"
Features10 yr Warranty, Integrates With Access Control Platforms, Integrates With New or Existing Corbin Russwin Key Systems, Including Access 3 And Pyramid
Fire Rating3 hrs.
Hand OrientationNon Handed
Includes HardwareHardware Included
Latch Bolt/dead BoltLatch Bolt
Lockset FunctionCloset, Storeroom
Lockset Function Ansi CodeF07
Lockset Handle TypeLever
Lockset TypeElectrical/Mechanical
Number Of Keys2
Number Of Pins6, 7
Product TypeMortise Lockset
PropertiesLocking
StandardsANSI/BHMA A156.13, UL AND ULC LISTED
Strike Plate Height4 7/8"
Strike Plate Thickness1 1/8"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 1.2555
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelElectrical/mechanicalStrike TypeStrike Dim.Case MaterialFunctionCase SizeRequired Door ThicknessBacksetPrice
CORBIN ML2024 KK 626 Corbin Mortise Lock Case Entry Knob | CR2MRB ML2024 KK 626Mechanical-------€488.61
CORBIN ML2051 LL 626 Corbin Mortise Lock Case Office W/Front | CR2MRC ML2051 LL 626Mechanical-------€439.91
CORBIN ML20906 LL 626 SAF Mortise Lockset, Lock Body/No Trim, Non-Handed, Fail Safe, Satin Chrome | CR2MRE ML20906 LL 626 SAFElectricalANSI4 7/8" x 1 1/4"Heavy Gauge SteelFail Safe1.25" x 8" x 4"1 3/4"2 3/4"€848.83
CORBIN ML20906 LL 626 SEC Mortise Lockset, Lock Body/No Trim, Non-Handed, Fail Secure, Satin Chrome | CR2MRF ML20906 LL 626 SECElectricalANSI4 7/8" x 1 1/4"Heavy Gauge SteelFail Secure1.25" x 8" x 4"1 3/4"2 3/4"€849.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CORBIN ML2057 LL 626 Mortise Lock Case, Storeroom, Satin Chrome, Asa Strike Fire Rated
€553.57 /unit