Flat Shipping

Flat Shipping at €24.99 + VAT

CORBIN ED5200S W048 630 Exit Device 36 Inch To 48 Inch, Fits 4 1/2 Inch Stile Width | CR2MQH

CORBIN ED5200S W048 630 Exit Device 36 Inch To 48 Inch, Fits 4 1/2 Inch Stile Width

Item: CR2MQH Model: ED5200S W048 630Cross Ref: 784T22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,036.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExit Device
Ada CompliantYes
CylinderNo
Door HandingNon Handed
Exit Device TypeExit Device
FinishSatin Stainless Steel
Fire RatedNot Rated
Fits Stile Width4 1/2"
For Door Thickness1 3/4"
Lockdown TypeLatch Bolt
Max. Door Width48"
PerformanceHeavy Duty
TypeExit
Ansi GradeGrade 1
Door Height - Maximum96"
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/4"
Door Width - Maximum48"
Door Width - Minimum24"
Exit Bar StyleTouchbar
Hand OrientationNon Handed
Ligature ResistanceNot Ligature Resistant
Lockset FunctionFactories, Government Buildings, Hotels, Office, Retail Stores, Schools, Theaters
Lockset TypeElectrical/Mechanical
Outside Trim TypeNot Included
Performance Duty Rating1
Product TypeExit Device
PropertiesVandal Resistant
Standards4140-1305:0125, CAL FIRE 3725-1305:0124, CAL FIRE 3725-1305:0127, CAL FIRE 4140-1305:0126, EPD, NFPA 101, TAA COMPLIANT, UL 305, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishMax. Door WidthMax. Door HeightMaterialFire RatedDoor HandingFits Stile WidthLockdown TypePrice
CORBIN ED8200 690 Rim Pullman Bolt Exit Device Heavy Duty | AA8HGX 18F618 ED8200 690Bronze--Bronze-Non Handed5"-€598.85
CORBIN ED5470B 630 Vertical Rod Exit Device Heavy Duty | AA8HHH 18F628 ED5470B 630Stainless Steel--Stainless SteelYesRight Handed Reversble-Hex Dogging€2,499.86
CORBIN ED5470 W036 630 Exit Device 30 Inch To 36 Inch, Fits 4 1/2 Inch Stile Wd | CR2MQD ED5470 W036 630Satin Stainless Steel36"84"-Not RatedField Reversible4 1/2"Latch Bolt€2,320.17
CORBIN ED5860 W036 630 Exit Device 30 Inch To 36 Inch, Fits 4 1/2 Inch Stile Width | CR2MQE ED5860 W036 630Satin Stainless Steel36"96"-Not RatedField Reversible4 1/2"Latch Bolt€2,635.79
CORBIN ED5860B W036 630 Exit Device 30 Inch To 36 Inch, Fits 4 1/2 Inch Stile Width | CR2MQF ED5860B W036 630Satin Stainless Steel36"96"-YesField Reversible4 1/2"Latch Bolt€2,815.47
CORBIN ED5470 W048 630 Exit Device 36 Inch To 48 Inch, Fits 4 1/2 Inch Stile Wd | CR2MQG ED5470 W048 630Satin Stainless Steel48"84"-Not RatedField Reversible4 1/2"Latch Bolt€2,358.46
CORBIN ED5200A W048 630 Exit Device 36 Inch To 48 Inch, Fits 4 1/2 Inch Stile Width | CR2MQJ ED5200A W048 630Satin Stainless Steel48"--YesNon Handed4 1/2"Latch Bolt€1,939.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CORBIN ED5200S W048 630 Exit Device 36 Inch To 48 Inch, Fits 4 1/2 Inch Stile Width
€2,036.78 /unit