COPELAND ZRT320KCE-TWD-975 Air conditioner Compressor 319000 BtuH 460V R-22 | AF6RYT 20HN31

COPELAND ZRT320KCE-TWD-975 Air conditioner Compressor 319000 BtuH 460V R-22

Item: AF6RYT Model: ZRT320KCE-TWD-975Cross Ref: 20HN31
In Stock

Get it by Monday, Jun 16

€17,603.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemA/C Compressor
Ambient Temp @ Ari Standards95°F
Amps41.4A
Base Mount Length19 3/4"
Base Mount Width10"
Height23 1/2"
Length25"
Line Connection Discharge I.d.1 3/8"
Line Connection Suction I.d.1 5/8"
Nominal Hp26 84/125 hp
Phase3
Type Of Compressor OilPOE
Width12.297"
Ambient Temperature @ Ari Standards95°F
Application TemperatureAir Conditioning
Compatible Lubricant TypePolyol Ester
Compressor TypeScroll
Condensing Temperature @ Ari Standards130°F
Cooling Capacity362000 btuH
Current41.4A
Discharge Line Connection Size1 3/8"
Evaporating Temperature @ Ari Standards45°F
For Refrigerant TypeR-407C
Frequency60/50 Hz
Horsepower26 67/100 hp
Liquid Temperature @ Ari Standards115°F
Mounting Length19 3/4"
Mounting TypeMounting Base
Mounting Width10"
Overall Height23 1/2"
Overall Length25"
Overall Width12 5/16"
Phase - Broad3-Ph
Product TypeAir Conditioner Compressor
Return Gas Temperature @ Ari Standards65°F
StandardsUL SA-2337
Suction Line Connection Size1 5/8"
Voltage380/420/460V AC
Warranty1 yr.

Shipping Info:

Ship weight (kg) 133.2
Ship height (cm)66.36
Ship length (cm)103.51
Ship width (cm)65.09
HS code8414308010

Product Details:

    • Condensing Temp @ ARI Standards (130 Degrees F)
    • Evaporating Temp @ ARI Standards (45 Degrees F)
    • Liquid Temp @ ARI Standards (115 Degrees F)
    • Return Gas Temp @ ARI Standards (65 Degrees F)

Product Variants

ProductModelPhaseHeightVoltageNominal HpBase Mount WidthBase Mounting Center TriangleBase Mount LengthBase Mounting CentersPrice
COPELAND ZRT144KCE-TF5-950 Air conditioner Compressor 144000 BtuH 200/230V R-22 | AF6RYH 20HN21 ZRT144KCE-TF5-950318.906"200/230V12 hp7 1/2"-21 1/2"-€6,675.46
COPELAND ZRT144KCE-TFD-950 Air conditioner Compressor 144000 BtuH 460V R-22 | AF6RYJ 20HN22 ZRT144KCE-TFD-950318.906"-12 hp7 1/2"-21 1/2"-€8,159.60
COPELAND ZRT162KCE-TFD-930 Air conditioner Compressor 163000 BtuH 460V R-22 | AF6RYK 20HN23 ZRT162KCE-TFD-930319.016"--7 1/2"-21 1/2"-€8,283.16
COPELAND ZRT188KCE-TF5-950 Air conditioner Compressor 191000 BtuH 200/230V R-22 | AF6RYL 20HN24 ZRT188KCE-TF5-950319 1/2"200/230V15 84/125 hp10"-19 3/4"-€11,859.64
COPELAND ZRT188KCE-TFD-950 Air conditioner Compressor 191500 BtuH 460V R-22 | AF6RYM 20HN25 ZRT188KCE-TFD-950319 1/2"-15 84/125 hp10"-19 3/4"-€11,820.82
COPELAND ZRT188KCE-TFE-950 Air conditioner Compressor 191500 BtuH 575V R-22 | AF6RYN 20HN26 ZRT188KCE-TFE-950319 1/2"575V15 84/125 hp10"-19 3/4"-€12,979.54
COPELAND ZRT250KCE-TF5-950 Air conditioner Compressor 252000 BtuH 200/230V R-22 | AF6RYP 20HN27 ZRT250KCE-TF5-950322.703"200/230V-10"-19 3/4"-€12,780.56

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COPELAND ZRT320KCE-TWD-975 Air conditioner Compressor 319000 BtuH 460V R-22
€17,603.62 /unit