COPELAND ZR81KCE-TF5-950 Air Conditioner Compressor 82000 Btuh 200/230v R-22 | AF6RXY 20HN11

COPELAND ZR81KCE-TF5-950 Air Conditioner Compressor 82000 Btuh 200/230v R-22

Item: AF6RXY Model: ZR81KCE-TF5-950Cross Ref: 20HN11
In Stock

Get it by Tuesday, Jun 17

€3,298.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemA/C Compressor
Ambient Temp @ Ari Standards95°F
Amps21.9A
Base Mount Length7 1/2"
Base Mount Width7 1/2"
Height18 3/4"
Length10 3/8"
Line Connection Discharge I.d.3/4"
Line Connection Suction I.d.7/8"
Phase3
Type Of Compressor OilPOE
Voltage200/230V
Width11.234"
Ambient Temperature @ Ari Standards105°F
Application TemperatureAir Conditioning
Compatible Lubricant TypePolyol Ester
Compressor TypeScroll
Condensing Temperature @ Ari Standards130°F
Cooling Capacity96500 btuH
Current21.9A
Discharge Line Connection Size3/4"
Electrical Connection TypeMolded Plug
Evaporating Temperature @ Ari Standards45°F
For Refrigerant GroupHFC
For Refrigerant TypeR-134A, R-22, R-407C
Frequency60/50 Hz
Horsepower6 3/4 hp
Liquid Temperature @ Ari Standards115°F
Mounting Length7 1/2"
Mounting TypeGrommets
Mounting Width7 1/2"
Overall Height18 3/4"
Overall Length10 3/8"
Overall Width11 1/4"
Phase - Broad3-Ph
Product TypeAir Conditioner Compressor
Return Gas Temperature @ Ari Standards65°F
StandardsUL-CSA-MEA
Suction Line Connection Size7/8"
Warranty1 yr.

Shipping Info:

Ship weight (kg) 43.2
Ship height (cm)48.9
Ship length (cm)36.2
Ship width (cm)32.7
HS code8414308010

Product Details:

    • Condensing Temp @ ARI Standards (130 Degrees F)
    • Evaporating Temp @ ARI Standards (45 Degrees F)
    • Liquid Temp @ ARI Standards (115 Degrees F)
    • Return Gas Temp @ ARI Standards (65 Degrees F)

Product Variants

ProductModelPhaseHeightVoltageNominal HpBase Mount WidthBase Mount LengthAmbient Temp @ Ari StandardsType Of Compressor OilPrice
COPELAND ZR61KCE-TFE-930 Air Conditioner Compressor 62000 Btuh 575v R-22 | AF6RNJ 20HN04 ZR61KCE-TFE-930317 3/4"575V-7 1/2"7 1/2"95°FPOE€2,692.84
COPELAND ZR68KCE-TF5-930 Air Conditioner Compressor 70000 Btuh 200/230v R-22 | AF6RNK 20HN05 ZR68KCE-TF5-930317 3/4"200/230V-7 1/2"7 1/2"95°FPOE€2,638.82
COPELAND ZR68KCE-TF5-950 Air Conditioner Compressor 70000 Btuh 200/230v R-22 | AF6RNL 20HN06 ZR68KCE-TF5-950317 3/4"200/230V-7 1/2"7 1/2"95°FPOE€2,634.56
COPELAND ZR68KCE-TFD-930 Air Conditioner Compressor 70000 Btuh 460v R-22 | AF6RNM 20HN07 ZR68KCE-TFD-930317 3/4"--7 1/2"7 1/2"95°FPOE€2,595.74
COPELAND ZR61KCE-PFV-950 Air Conditioner Compressor 62000 Btuh 208/230v R-22 | AF6RXP 20HM98 ZR61KCE-PFV-950117 3/4"208/230V-7 1/2"7 1/2"95°FPOE€2,532.96
COPELAND ZR61KCE-TFD-930 Air Conditioner Compressor 62000 Btuh 460v R-22 | AF6RXT 20HN02 ZR61KCE-TFD-930317 3/4"--7 1/2"7 1/2"95°FPOE€2,688.21
COPELAND ZR61KCE-TFD-950 Air Conditioner Compressor 62000 Btuh 460v R-22 | AF6RXU 20HN03 ZR61KCE-TFD-950317 3/4"--7 1/2"7 1/2"95°FPOE€2,682.84

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COPELAND ZR81KCE-TF5-950 Air Conditioner Compressor 82000 Btuh 200/230v R-22
€3,298.60 /unit