COPELAND ZP51K5E-TF5-830 A/C Compressor 51500 BtuH 3-Phase 13.8A | AH9KVR 40CH54

COPELAND ZP51K5E-TF5-830 A/C Compressor 51500 BtuH 3-Phase 13.8A

Item: AH9KVR Model: ZP51K5E-TF5-830Cross Ref: 40CH54
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemA/C Compressor
Ambient Temp @ Ari Standards95°F
Amps13.8A
Base Mount Width7 1/2"
Base Mounting Center Triangle17.172"
Height16.938"
Length9.562"
Line Connection Discharge I.d.1/2"
Line Connection Suction I.d.7/8"
Nominal Hp4 297/1000 hp
Phase3
Type Of Compressor OilPOE
Voltage200/230V
Width9.562"
Ambient Temperature @ Ari Standards105°F
Application TemperatureAir Conditioning
Compatible Lubricant TypePolyol Ester
Compressor TypeScroll
Condensing Temperature @ Ari Standards90°F
Cooling Capacity70600 btuH
Current13.8A
Discharge Line Connection Size1/2"
Electrical Connection TypeMolded Plug
Evaporating Temperature @ Ari Standards45°F
For Refrigerant TypeR-410A
Frequency60/50 Hz
Horsepower4 3/10 hp
IncludesMounting Hardware
Liquid Temperature @ Ari Standards115°F
Mounting Length7 1/2"
Mounting TypeMounting Base
Mounting Width7 1/2"
Overall Height16 15/16"
Overall Length9 9/16"
Overall Width9 9/16"
Phase - Broad3-Ph
Product TypeAir Conditioner Compressor
Return Gas Temperature @ Ari Standards95°F
StandardsUL-CSA-MEA
Suction Line Connection Size7/8"
Warranty1 yr.

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)50.8
Ship length (cm)36.83
Ship width (cm)33.02
Country of OriginUS

Product Details:

    • Evaporating Temp @ ARI Standards : 45 Degrees F
    • Condensing Temp @ ARI Standards : 130 Degrees F
    • Return Gas Temp @ ARI Standards : 65 Degrees F
    • Liquid Temp @ ARI Standards : 115 Degrees F

Product Variants

ProductModelVoltagePhaseHeightNominal HpBase Mounting Center TriangleBase Mounting CentersBase Mount WidthAmbient Temp @ Ari StandardsPrice
COPELAND ZP16K5E-PFV-830 A/C Compressor 15,500 BtuH 1-Phase 7.3 | AH9KVD 40CH42 ZP16K5E-PFV-830208/230V115.266"-16.016"16.016"7 1/2"95°F€1,805.28
COPELAND ZP20K5E-PFV-830 A/C Compressor 20,000 BtuH 1-Phase 9.1 | AH9KVE 40CH43 ZP20K5E-PFV-830208/230V115.266"-16.016"16.016"7 1/2"95°F€1,772.79
COPELAND ZP21K5E-PFV-830 A/C Compressor 21,300 BtuH 1-Phase 9.5 | AH9KVF 40CH44 ZP21K5E-PFV-830208/230V115.266"-16.016"16.016"7 1/2"95°F€1,852.27
COPELAND ZP24K5E-PFV-830 A/C Compressor 24,000 BtuH 1-Phase 10.6A | AH9KVG 40CH45 ZP24K5E-PFV-830208/230V115.266"2 hp16.016"16.016"7 1/2"95°F€1,795.55
COPELAND ZP25K5E-PFV-830 A/C Compressor 25,200 BtuH 1-Phase 11.1A | AH9KVH 40CH46 ZP25K5E-PFV-830208/230V115.266"-16.016"16.016"7 1/2"95°F€1,969.78
COPELAND ZP29K5E-PFV-830 A/C Compressor 29,000 BtuH 1-Phase 12.7A | AH9KVJ 40CH47 ZP29K5E-PFV-830208/230V115.266"-16.016"16.016"7 1/2"95°F€1,939.98
COPELAND ZP34K5E-PFV-830 A/C Compressor 34,500 BtuH 1-Phase 15.6A | AH9KVL 40CH49 ZP34K5E-PFV-830208/230V116.938"-17.172"-7 1/2"95°F€1,952.59

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COPELAND ZP51K5E-TF5-830 A/C Compressor 51500 BtuH 3-Phase 13.8A