COOPER B-LINE WSHR,FENDER 1/4X1 1/4 SS6 Washer, SS, 1/4 x 1-1/4 Inch Size | CH6YNC

COOPER B-LINE WSHR,FENDER 1/4X1 1/4 SS6 Washer, Rnd, 1/4 In I.D., 1 1/4 In O.D., Plain, Gr. 316, SS

Item: CH6YNC Model: WSHR,FENDER 1/4X1 1/4 SS6
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemWasher
FinishPlain
GradeGrade 316
Inside Dia.1/4"
MaterialStainless Steel
Outside Dia.1 1/4"
System Of MeasurementImperial
Washer TypeRound Washer

Shipping Info:

Ship weight (kg) 0.009
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessColorWasher TypeMaterialGradePrice
SUPER-STRUT E147-5/16SS6 Flat Washer, 5/16 Inch Size, Stainless Steel | CF6APK E147-5/16SS65/16"3/8"7/8"0.104"SilverRound WasherStainless SteelGrade 316-
RFQ
SUPER-STRUT E147-3/8SS6 Flat Washer, 3/8 Inch Size, Stainless Steel | CF6APL E147-3/8SS63/8"7/16"1"0.104"-Round WasherStainless SteelGrade 316-
RFQ
SUPER-STRUT EF147-1/4SS316 Flat Washer, 1/4 Inch Size, Stainless Steel | CF6ATY EF147-1/4SS3161/4"5/16"1 1/4"--Round WasherStainless SteelGrade 316-
RFQ
SUPER-STRUT EF147-1/2SS316 Flat Washer, 1/2 Inch Size, Stainless Steel | CF6AUA EF147-1/2SS3161/2"17/32"2"0.051"-Round WasherStainless SteelGrade 316-
RFQ
COOPER B-LINE WSHR,FENDER 3/8X1 1/2 SS6 Washer, SS, 3/8 x 1-1/2 Inch Size | CH6YND WSHR,FENDER 3/8X1 1/2 SS6-3/8"1 1/2"--Round WasherStainless SteelGrade 316-
RFQ
COOPER B-LINE WSHR,FENDER 3/8X1 1/4 SS6 Washer, SS, 3/8 x 1-1/4 Inch Size | CH6YNF WSHR,FENDER 3/8X1 1/4 SS6-3/8"1 1/4"--Round WasherStainless SteelGrade 316-
RFQ
COOPER B-LINE WSHR,FLT 1/2 SS6 Washer, SS, 1/2 Inch Size | CH6YNH WSHR,FLT 1/2 SS61/2"1/2"1 3/8"--Round WasherStainless SteelGrade 316-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE WSHR,FENDER 1/4X1 1/4 SS6 Washer, Rnd, 1/4 In I.D., 1 1/4 In O.D., Plain, Gr. 316, SS