Flat Shipping

Flat Shipping at €24.99 + VAT

COOPER B-LINE BXS-1519 Eam Cable Snap Clip, Steel, 1/16 Inch To 5/32 Inch, 0.5 Inch To 0.718 In | CN9GPQ

COOPER B-LINE BXS-1519 Eam Cable Snap Clip, Steel, 1/16 Inch To 5/32 Inch Size

Item: CN9GPQ Model: BXS-1519Cross Ref: 4RJE9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClip
ColorGray
FinishZinc Plated
Flange Thickness1/16" to 5/32"
For Maximum Cable Od0.718"
For Minimum Cable Od1/2"
Height1"
Length1"
MaterialSteel
Mounting StyleSnap On
Width1"
Wire Range0.5" to 0.718"
Beam Flange Thickness1/16" to 5/32"
Overall Height1"
Overall Length1"
Overall Width1"
StandardsCE, UL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFlange ThicknessFor Maximum Cable OdFor Minimum Cable OdWire RangeMaterialLoad CapacityColorMounting StylePrice
COOPER B-LINE BXM-1214 Eam Cable Snap Clip, Steel, 5/32 Inch To 9/32 Inch, 0.444 Inch To 0.560 In | CN9GPR BXM-12145/32" to 9/32"14/25"0.444"0.444" to 0.56"Steel-GraySnap On€1.73
COOPER B-LINE BXM-1519 Eam Cable Snap Clip, Steel, 5/32 Inch To 9/32 Inch, 0.5 Inch To 0.718 In | CN9GPT BXM-15195/32" to 9/32"0.718"1/2"0.5" to 0.718"Steel200 lbs.GraySnap On€1.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE BXS-1519 Eam Cable Snap Clip, Steel, 1/16 Inch To 5/32 Inch Size
€1.99 /unit