Flat Shipping

Flat Shipping at €24.99 + VAT

COOPER B-LINE BCH12-W6 B-LINE J-Hook, 3/4 Inch | CR2LXC

COOPER B-LINE BCH12-W6 J-Hook, 3/4 Inch Size

Item: CR2LXC Model: BCH12-W6Cross Ref: 4RHL9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJ-Hook
Attachment StyleClip
ColorSilver
Includes Locking LatchYes
MaterialGalvanized Steel
Max. Bundle Dia.3/4"
Max. Load Capacity25 lbs.
Rod Dia.3/8"
Wire Size12 AWG
Description/special FeaturesBat Wing Assembly
StandardsCUL, UL

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE BCH12-W6 J-Hook, 3/4 Inch Size
€9.12 /unit