COOPER B-LINE B450-5/8YZN U Washer, 0.46 x 1.62 x 0.81 Inch Size, 11/16 Inch Hole Size, Steel | CH7EEH

COOPER B-LINE B450-5/8YZN Washer, 5/8 In Fits Bolt Size, U, 11/16 In I.D., 1/4 In Thk., Steel

Item: CH7EEH Model: B450-5/8YZN
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemWasher
FinishYellow Zinc Plated
Fits Bolt Sizes5/8"
Inside Dia.11/16"
MaterialSteel
System Of MeasurementImperial
Thickness1/4"
Washer TypeU Washer

Shipping Info:

Ship weight (kg) 0.0585
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.ThicknessWasher TypeMaterialFinishPrice
COOPER B-LINE B450-3/8YZN U Washer, 0.46 x 1.62 x 0.81 Inch Size, 7/16 Inch Hole Size, Steel | CH7EEE B450-3/8YZN3/8"7/16"-U WasherSteelYellow Zinc Plated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE B450-5/8YZN Washer, 5/8 In Fits Bolt Size, U, 11/16 In I.D., 1/4 In Thk., Steel