COOPER B-LINE B450-3/8ZN U Washer, 0.46 x 1.62 x 0.81 Inch Size, 7/16 Inch Hole Size, Steel | CH7EEF

COOPER B-LINE B450-3/8ZN Washer, 3/8 In Fits Bolt Size, U, 7/16 In I.D., 11 ga. Thk., Zn Plated

Item: CH7EEF Model: B450-3/8ZN
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemWasher
FinishZinc Plated
Fits Bolt Sizes3/8"
GradeGrade 50
Inside Dia.7/16"
MaterialSteel
System Of MeasurementImperial
Thickness11 ga.
Washer TypeU Washer

Shipping Info:

Ship weight (kg) 0.072
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.ThicknessWasher TypeMaterialGradeFinishPrice
COOPER B-LINE B450-1/4ZN U Washer, 0.46 x 1.62 x 0.81 Inch Size, Steel, 5/16 Inch Hole | CH7EDY B450-1/4ZN1/4"5/16"11 ga.U WasherSteelGrade 50Zinc Plated-
RFQ
COOPER B-LINE B450-5/8ZN U Washer, 0.46 x 1.62 x 0.81 Inch Size, 11/16 Inch Hole Size, Steel | CH7EEJ B450-5/8ZN5/8"11/16"11 ga.U WasherSteelGrade 50Zinc Plated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE B450-3/8ZN Washer, 3/8 In Fits Bolt Size, U, 7/16 In I.D., 11 ga. Thk., Zn Plated