COOPER B-LINE B261-12ZN Knee Brace, 45 Deg., 10.12 x 12 x 1.62 Inch Size, 10-1/8 Inch Corner To Brace | CH7DVD

COOPER B-LINE B261-12ZN Knee Brace, 45 Deg., 10.12 x 12 x 1.62 Inch Size, 10-1/8 Inch Corner To Brace

Item: CH7DVD Model: B261-12ZN
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnee Support
ApplicationStrut Fittings, BF-FTGS, Miscellaneous
FinishZinc Plated
Height10 3/25"
Length12"
MaterialSteel
Type2 Hole Knee Brace, 45 Deg

Shipping Info:

Country of OriginUS

Product Details:

    • 1020 lbs. Load Capacity

Product Variants

ProductModelHeightTypeMaterialFinishPrice
COOPER B-LINE B261-12GRN Knee Brace, 45 Deg., 10.12 x 12 x 1.62 Inch Size, 10-1/8 Inch Corner To Brace | CH7DUY B261-12GRN-----
RFQ
COOPER B-LINE B261-12HDG Knee Brace, 45 Deg., 10.12 x 12 x 1.62 Inch Size, 10-1/8 Inch Corner To Brace | CH7DUZ B261-12HDG-----
RFQ
COOPER B-LINE B261-12SS4 Knee Brace, 45 Deg., 10.12 x 12 x 1.62 Inch Size, 10-1/8 Inch Corner To Brace | CH7DVA B261-12SS4-----
RFQ
COOPER B-LINE B261-12SS6 Knee Brace, 45 Deg., 10.12 x 12 x 1.62 Inch Size, 10-1/8 Inch Corner To Brace | CH7DVB B261-12SS6-----
RFQ
COOPER B-LINE B261-12YZN Knee Brace, 45 Deg., 10.12 x 12 x 1.62 Inch Size, 10-1/8 Inch Corner To Brace | CH7DVC B261-12YZN-----
RFQ
COOPER B-LINE B261-16 5/8ZN Knee Brace, 45 Deg., 13.37 x 16.62 x 1.62 Inch Size, 13-1/8 Inch Corner To Brace | CH7DVE B261-16 5/8ZN-----
RFQ
COOPER B-LINE B261-16AL Knee Brace, 45 Deg., 13.37 x 16 x 1.62 Inch Size, 13-3/8 Inch Corner To Brace | CH7DVF B261-16AL-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE B261-12ZN Knee Brace, 45 Deg., 10.12 x 12 x 1.62 Inch Size, 10-1/8 Inch Corner To Brace