COOPER B-LINE B2004PAZN Pipe/Conduit Clamp, 0.0705 x 3.189 x 1.25 Inch Size, Steel, Electro Plated Zinc | CH7LGV

COOPER B-LINE B2004PAZN Pipe/Conduit Clamp, 0.0705 x 3.189 x 1.25 Inch Size, Steel, Electro Plated Zinc

Item: CH7LGV Model: B2004PAZN
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Clamp
ApplicationStrut Fittings, Pipe Clamp Pre-Assembly
ConstructionTwo Piece
FinishPre Galvanized
Height0.07"
Length3.189"
MaterialSteel
Mounting TypeChannels
Size1 1/4"
Trade Size1 1/4"
TypePipe Clamp, Pre-Assembled
Weight0.19 lbs.

Shipping Info:

Country of OriginUS

Product Details:

    • Include combination recess hex head machine screw

Product Variants

ProductModelTypeHeightSizeTrade SizeMaterialMounting TypeFinishPrice
COOPER B-LINE B2000SS4 Pipe/Conduit Clamp, 0.059 x 2.055 x 1.25 Inch Size, 304SS | CH7LFN B2000SS4--------
RFQ
COOPER B-LINE B2000ZN Pipe/Conduit Clamp, 0.0625 x 2.055 x 1.25 Inch Size, Electro Plated Zinc | CH7LFP B2000ZN--------
RFQ
COOPER B-LINE B2001AL Pipe/Conduit Clamp, 0.063 x 2.222 x 1.25 Inch Size, Aluminum | CH7LFQ B2001AL--------
RFQ
COOPER B-LINE B2001HDG Pipe/Conduit Clamp, 0.06 x 2.222 x 1.25 Inch Size, Steel, Hot Dipped Galvanized | CH7LFR B2001HDG--------
RFQ
COOPER B-LINE B2001PAYZN Pipe/Conduit Clamp, 0.06 x 2.222 x 1.25 Inch Size, Steel | CH7LFT B2001PAYZN--------
RFQ
COOPER B-LINE B2001PAZN Pipe/Conduit Clamp, 0.0625 x 2.222 x 1.25 Inch Size, Steel | CH7LFU B2001PAZNPipe Clamp, Pre-Assembled0.062"1/2"1/2"SteelChannelsPre Galvanized-
RFQ
COOPER B-LINE B2001SS4 Pipe/Conduit Clamp, 0.059 x 2.222 x 1.25 Inch Size, 304SS | CH7LFV B2001SS4--------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE B2004PAZN Pipe/Conduit Clamp, 0.0705 x 3.189 x 1.25 Inch Size, Steel, Electro Plated Zinc