COOPER B-LINE B102HDG Corner Angle, 90 Deg., Three Holes, 2.25 x 3.5 x 1.62 Inch Size, Steel | CH7KTM

COOPER B-LINE B102HDG Corner Angle, 90 Deg., Three Holes, 2.25 x 3.5 x 1.62 Inch Size, Steel

Item: CH7KTM Model: B102HDG
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Angle
ApplicationStrut Fittings, BF-FTGS, Angular
ColorGreen
Height2 1/4"
Length3 1/2"
MaterialSteel
TypeThree Hole Corner Angle, 90 Deg
Weight0.56 lbs.
Width3 1/2"

Shipping Info:

Country of OriginUS

Product Details:

    • Pre Assembled Fitting

Product Variants

ProductModelMaterialHeightFinishColorPrice
COOPER B-LINE B102AL Corner Angle, 90 Deg., Three Holes, 2.25 x 3.5 x 1.62 Inch Size, Aluminum | CH7KTK B102AL-----
RFQ
COOPER B-LINE B102GRN Corner Angle, 90 Deg., Three Holes, 2.25 x 3.5 x 1.62 Inch Size, Steel | CH7KTL B102GRN-----
RFQ
COOPER B-LINE B102PAZN Corner Angle, 90 Deg., Three Holes, 2.25 x 3.5 x 1.62 Inch Size, Steel | CH7KTN B102PAZN-----
RFQ
COOPER B-LINE B102SS4 Corner Angle, 90 Deg., Three Holes, 2.25 x 3.5 x 1.62 Inch Size, 304SS | CH7KTP B102SS4-----
RFQ
COOPER B-LINE B102SS6 Corner Angle, 90 Deg., Three Holes, 2.25 x 3.5 x 1.62 Inch Size, 316SS | CH7KTQ B102SS6-----
RFQ
COOPER B-LINE B102YZN Corner Angle, 90 Deg., Three Holes, 2.25 x 3.5 x 1.62 Inch Size, Yellow Zinc | CH7KTR B102YZN-----
RFQ
COOPER B-LINE B102ZN Corner Angle, 90 Deg., Three Holes, 2.25 x 3.5 x 1.62 Inch Size, Steel | CH7KTT B102ZNSteel2 1/4"Zinc Plated--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE B102HDG Corner Angle, 90 Deg., Three Holes, 2.25 x 3.5 x 1.62 Inch Size, Steel