COOPER B-LINE ACS-25-275F Concrete Screw, 1/4 x 2-3/4 Inch Size | CH7KPK

COOPER B-LINE ACS-25-275F Concrete Screw, 2 3/4 In Lg., Flat, Phillips

Item: CH7KPK Model: ACS-25-275F
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Screws
Drive TypePhillips
Head Dia.1/2"
Head Height3/16"
Head TypeFlat
Length2 3/4"
System Of MeasurementImperial
Tensile Strength555 lbs.
TypeConcrete Screw

Shipping Info:

Ship weight (kg) 0.004
Country of OriginUS

Product Variants

ProductModelHead HeightHead Dia.Tensile StrengthHead TypeDrive TypePrice
COOPER B-LINE ACS-18-125F Concrete Screw, 1/4 x 1-1/4 Inch Size | CH7KPC ACS-18-125F9/64"3/8"360 lbs.FlatPhillips-
RFQ
COOPER B-LINE ACS-18-175F Concrete Screw, 1/4 x 1-3/4 Inch Size | CH7KPD ACS-18-175F9/64"3/8"360 lbs.FlatPhillips-
RFQ
COOPER B-LINE ACS-18-225F Concrete Screw, 1/4 x 2-1/4 Inch Size | CH7KPE ACS-18-225F5/32"3/8"360 lbs.FlatPhillips-
RFQ
COOPER B-LINE ACS-18-275F Concrete Screw, 1/4 x 2-3/4 Inch Size | CH7KPF ACS-18-275F9/64"3/8"360 lbs.FlatPhillips-
RFQ
COOPER B-LINE ACS-25-125F Concrete Screw, 1/4 x 1-1/4 Inch Size | CH7KPG ACS-25-125F3/16"1/2"-FlatPhillips-
RFQ
COOPER B-LINE ACS-25-175F Concrete Screw, 1/4 x 1-3/4 Inch Size | CH7KPH ACS-25-175F3/16"1/2"555 lbs.FlatPhillips-
RFQ
COOPER B-LINE ACS-25-225F Concrete Screw, 1/4 x 2-1/4 Inch Size | CH7KPJ ACS-25-225F3/16"1/2"555 lbs.FlatPhillips-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE ACS-25-275F Concrete Screw, 2 3/4 In Lg., Flat, Phillips