COOPER B-LINE AC-8C12SS Consolet Enclosure, 8 x 7.12 x 12 Inch Size, Screw cover, Surface Mount, 304SS | CH7CZR

COOPER B-LINE AC-8C12SS Consolet Enclosure, 8 x 7.12 x 12 Inch Size, Screw cover, Surface Mount, 304SS

Item: CH7CZR Model: AC-8C12SS
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure

Shipping Info:

Country of OriginUS

Product Details:

    • Medium Single Door, NEMA 12

Product Variants

ProductModelMPNPrice
COOPER B-LINE AC-16C16 Consolet Enclosure, 16 x 11.12 x 16 Inch Size, Hinged cover, Carbon Steel | CH7CZA AC-16C16AC-16C16-
RFQ
COOPER B-LINE AC-16C16SS Consolet Enclosure, 16 x 11.12 x 16 Inch Size, Screw cover, Surface Mount, 304SS | CH7CZB AC-16C16SSAC-16C16SS-
RFQ
COOPER B-LINE AC-16C20 Consolet Enclosure, 16 x 11.12 x 20 Inch Size, Hinged cover, Carbon Steel | CH7CZC AC-16C20AC-16C20-
RFQ
COOPER B-LINE AC-16C20SS Consolet Enclosure, 16 x 11.12 x 20 Inch Size, Screw cover, Surface Mount, 304SS | CH7CZD AC-16C20SSAC-16C20SS-
RFQ
COOPER B-LINE AC-16C24 Consolet Enclosure, 16 x 11.12 x 20 Inch Size, Hinged cover, Carbon Steel | CH7CZE AC-16C24AC-16C24-
RFQ
COOPER B-LINE AC-16C30 Consolet Enclosure, 16 x 11.12 x 30 Inch Size, Hinged cover, Carbon Steel | CH7CZF AC-16C30AC-16C30-
RFQ
COOPER B-LINE AC-16C36 Consolet Enclosure, 16 x 11.12 x 36 Inch Size, Hinged cover, Carbon Steel | CH7CZG AC-16C36AC-16C36-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE AC-8C12SS Consolet Enclosure, 8 x 7.12 x 12 Inch Size, Screw cover, Surface Mount, 304SS