Flat Shipping

Flat Shipping at €24.99 + VAT

COOPER ATKINS W812 Scissors Household Red 8 1/2 Inch Length | AF3YJY 8FAC1

COOPER ATKINS W812 Scissors Household Red 8 1/2 Inch Length

Item: AF3YJY Model: W812Cross Ref: 8FAC1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissors
AdjustableYes
ApplicationMultipurpose
Blade EdgeStraight
Blade MaterialStainless Steel
Cutting EdgeKnife
Cutting Length3 1/2"
Handle ColorRed
Handle DesignCushion Grip Ring, Enlarged Bow
Handle MaterialPolypropylene
Handle StyleStraight
Handle TypeHigh Leverage
Left/right HandRight
Overall Length8 1/2"
Point TypeSharp
Primary ApplicationMultipurpose
Tip ShapeSharp
TypeGeneral Purpose
Cutting ActionStraight
Cutting CapacityVarious
Cutting Edge TypeStraight
FeaturesAdjustable
Includes Cushioned GripYes
Includes Wire Stripping NotchNo
InsulatedNo
Length Of Cut3 1/2"
Non-sparkingNo

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)10.16
Ship length (cm)27.69
Ship width (cm)6.86
HS code8213009000
Country of OriginCN

Product Variants

ProductModelApplicationBlade MaterialPrice
COOPER ATKINS W8TA Take Apart Scissors Black 8 1/2 Inch Length | AF4DQA 8RUW3 W8TAMultipurposeStainless Steel€16.63
COOPER ATKINS WEZSNIP Utility Scissor Red/black 8 1/2 Inch Length | AF4KXV 8ZHH6 WEZSNIPMultipurposeStainless Steel€20.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER ATKINS W812 Scissors Household Red 8 1/2 Inch Length
€12.30 /unit