Flat Shipping

Flat Shipping at €24.99 + VAT

COOPER ATKINS 5648895 Slip Hook 4130 Alloy Steel 15000 Lb. | AF4ZUB 9TCM7

COOPER ATKINS 5648895 Slip Hook 4130 Alloy Steel 15000 Lb.

Item: AF4ZUB Model: 5648895Cross Ref: 9TCM7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€435.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlip Hook
Attachment TypeEye
ColorGreen
Dimension B2 1/4"
Dimension C1 21/32"
FinishPaint
Trade Size1/2"
Working Load Limit15000 lbs.
Eye Inside Diameter1 11/16"
Eye Inside Height1 3/4"
Hardware IncludedLatch
Hook Opening Width2 1/4"
Lifting CapabilityFor Lifting
MaterialAlloy Steel
Material Thickness1 25/32"
Overall Width5 3/8"
StandardsASME B30.9, ASTM A952, B30.10, OSHA

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)30.23
Ship length (cm)23.37
Ship width (cm)5.33
HS code7326908588
Country of OriginUS

Product Variants

ProductModelWorking Load LimitColorPrice
COOPER ATKINS 5649095 Slip Hook 4130 Alloy Steel 22600 Lb. | AF4YLH 9PXW2 564909522600 lbs.Green€689.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER ATKINS 5648895 Slip Hook 4130 Alloy Steel 15000 Lb.
€435.40 /unit