Flat Shipping

Flat Shipping at €24.99 + VAT

COOPER ATKINS 4011 Thermistor Strap Probe 12 Feet | AF7XJJ 22XN39

COOPER ATKINS 4011 Thermistor Strap Probe 12 Feet

Item: AF7XJJ Model: 4011Cross Ref: 22XN39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermistor Strap Probe
Probe ConnectorThermistor Phono
Temperature Measuring ElementThermistor
Wire Length12 ft.
Accuracy+/-2°F
Cable Length12 ft.
Cable MaterialPolyurethane
Connector TypePhono
For AirNo
For ApplicationSurface
For GasesNo
For Liquids And GelsNo
For SolidsNo
For SurfacesYes
Head MaterialAluminum
Includes Signal ConverterYes
Manufacturer Warranty Length1 yr.
Maximum Temperature °c100°C
Maximum Temperature °f212°F
Minimum Temperature °c-32°C
Minimum Temperature °f-25°F
Probe BendStraight
Process MountingPipe Strap
Resistance10000 ohms
Sensor TypeThermistor
Temperature Range-25°F to +212°F

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)6.35
Ship length (cm)25.4
Ship width (cm)12.7
HS code9025900000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER ATKINS 4011 Thermistor Strap Probe 12 Feet
€73.75 /unit