Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

COOPER ATKINS 35200-K Thermocouple Thermometer 1 Input Type K | AD2RQA 3TPP5

COOPER ATKINS 35200-K Thermocouple Thermometer 1 Input Type K

Item: AD2RQA Model: 35200-KCross Ref: 3TPP5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€514.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermocouple Thermometer
Accuracy+/-0.5°F
Auto Power OffYes
Calibration CertificateNIST
Data HoldYes
Data StorageYes
Display TypeLCD
Number Of Inputs1
Probe ConnectorMini
Temp. Range-100°F to +999°F
Thermocouple TypeType K
Data LoggingNo
For Thermocouple TypeType K
Includes(2) AAA Battery
Includes BatteriesYes
Includes Nist-traceable CertificateYes
Manufacturer Warranty Length5 yrs.
MemoryNo
Sensor TypeThermocouple

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.59
Ship length (cm)21.08
Ship width (cm)9.14
HS code9025198080
Country of OriginUS

Product Variants

ProductModelTemp. RangeProbe ConnectorResolutionThermocouple TypeDisplay TypeAuto Power OffData HoldData StoragePrice
COOPER ATKINS 94003-K Thermocouple Thermometer Type K | AD2APT 3LZA2 94003-K-100°F to +999°FMini0.1°Type K----€469.91
COOPER ATKINS 35232 Thermocouple Thermometer 1 Input Type K | AD2APU 3LZA6 35232-100°F to +500°FPermanent-Type K-YesYesYes€454.42
COOPER ATKINS 35240 Thermocouple Thermometer 1 Input Type K | AD2APV 3LZC5 35240-100°F to +500°FPermanent-Type K-YesYesYes€449.69
COOPER ATKINS 35235 Thermocouple Thermometer 1 Input | AD2GVV 3PEV3 35235-100°F to +500°FPermanent---YesYesYes€467.74
COOPER ATKINS 93013-K Thermocouple Thermometer 1 Input Type K | AD8LZJ 4KY60 93013-K-40°F to +500°FMiniType KLCDYes--€489.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER ATKINS 35200-K Thermocouple Thermometer 1 Input Type K
€514.36 /unit