CONTROL DEVICES TRV38-0AJ Thermal Release Valve For Pressure Washe, TRV38-0AJ | CR2LWE

CDI CONTROL DEVICES TRV38-0AJ Thermal Release Valve For Pressure Washer

Item: CR2LWE Model: TRV38-0AJCross Ref: 36Z972
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemValve

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)5.08
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOutlet SizeBody MaterialExhaust SizeMax. AirflowMin. Operating PressureOutlet TypeSpring MaterialPrice
CONTROL DEVICES P25VB-F Venting Pilot Valve, 1/4 Inch Inlet Size, 1/8 Inch Outlet Size, 1/4 Inch Exhaust Size | CR2LUL P25VB-F115 psi1/8"Brass1/4"20 SCFM95 psiNPTStainless Steel€61.57
CONTROL DEVICES LGM40-0401CBA1 Unloader Valve Mark 4, 1/2 Inch Outlet Size, 3/8 Inch Exhaust Size, 40 cfm Max Air Flow | CR2LUW LGM40-0401CBA1250 psi1/2"Forged Brass3/8"40 CFM60 psiNPTStainless Steel€175.77
CONTROL DEVICES LGM20AM-T Continous Run Unloader, Lgm20Am-T | CR2LUX LGM20AM-T--------€169.08
CONTROL DEVICES LGM20AA-N Unloader Valve Mark Ii, LengthM20AA-N | CR2LUY LGM20AA-N--------€169.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CDI CONTROL DEVICES TRV38-0AJ Thermal Release Valve For Pressure Washer