Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CONTROL DEVICES SB50-0A175 Air Safety Valve, Soft Seat, 1/2 Inch MNPT Inlet Size, 175 psi Preset Setting | CH9NZJ

CDI CONTROL DEVICES SB50-0A175 Air Safety Valve, Soft Seat, 1/2 Inch MNPT Inlet Size, 175 psi Preset Setting

Item: CH9NZJ Model: SB50-0A175Cross Ref: 45MH24
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€91.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Safety Valve
(m)npt Inlet (in.)1/2"
ApplicationCompressed Air Safety Relief, Standard/High Flow
BallStainless Steel
Body MaterialBrass
Max. Temp. (f)250°F
O-ringSilicone
Preset Setting (psi)175 psi
Rated Cfm @ Set Pressure686 CFM
SealLead
SeatBrass
SpringStainless Steel
StandardsASME
Thread CoatingVibra Seal
Valve TypeSoft Seat

Shipping Info:

Ship weight (kg) 0.2426
Ship height (cm)12.7
Ship length (cm)7.62
Ship width (cm)7.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CDI CONTROL DEVICES SB50-0A175 Air Safety Valve, Soft Seat, 1/2 Inch MNPT Inlet Size, 175 psi Preset Setting
€91.13 /unit