Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CONTROL DEVICES SA25-1A060 Air Safety Valve, Hard Seat, 1/4 Inch MNPT Inlet Size, 60 psi Preset Setting | CH9PAX

CDI CONTROL DEVICES SA25-1A060 Air Safety Valve, Hard Seat, 1/4 Inch MNPT Inlet Size, 60 psi Preset Setting

Item: CH9PAX Model: SA25-1A060Cross Ref: 45MG47
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Safety Valve
(m)npt Inlet (in.)1/4"
ApplicationHigh Temperature
BallStainless Steel
Body MaterialBrass
Max. Temp. (f)400°F
Preset Setting (psi)60 psi
Rated Cfm @ Set Pressure58 CFM
SealStainless Steel
SeatBrass
SpringStainless Steel
StandardsASME
Thread CoatingVibra Seal
Valve TypeHard Seat

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)5.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CDI CONTROL DEVICES SA25-1A060 Air Safety Valve, Hard Seat, 1/4 Inch MNPT Inlet Size, 60 psi Preset Setting
€15.75 /unit