Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CONTROL DEVICES P5050-1EP Check Valve, 1/2 Inch FNPT, 1/2 Inch MNPT, 450 psi Max. Pressure | CH9UZR

CDI CONTROL DEVICES P5050-1EP Check Valve, 1/2 Inch FNPT, 1/2 Inch MNPT, 450 psi Max. Pressure

Item: CH9UZR Model: P5050-1EPCross Ref: 6X208
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
ApplicationIn-Tank Check Valve
Cracking Pressure (psi)0.1 psi
Flow Range Free Air (cfm)20 SCFM
Hex Size (in.)1"
Inlet (in.)1/2" FPT
Length (in.)3"
MaterialBrass
Max. Pressure (psi)450 psi
Max. Temp. (f)400°F
MountingHorizontal And Vertical
Outlet (in.)1/2" MPT
PoppetGlass Filled PTFE
Spring MaterialStainless Steel
Tap Size1/8"
Thread CoatingVibra-Seal
TypeIn Tank

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)10.16
Ship length (cm)7.62
Ship width (cm)7.62

Product Variants

ProductModelMax. Temp.TypeMax. PressureHex SizeOutlet SizeInletMounting PositionMountingPrice
CDI CONTROL DEVICES CB10 Valve Check 1 In | AB8WGJ 2A165 CB10450°FAir250 psi---Horizontal/VerticalVertical Or Horizontal€110.33
CDI CONTROL DEVICES CB12 Valve Check 1 1/4 In | AB8WGK 2A166 CB12450°FAir250 psi-1 1/4"1 1/4"Horizontal/VerticalVertical Or Horizontal€151.14
CDI CONTROL DEVICES IC25-AB Valve Inch Line 1/4 Fnpt Inlet/outlet | AC8YGZ 3ETU5 IC25-AB400°FIn Line400 psi0.812"--Horizontal/VerticalVertical Or Horizontal€20.54
CDI CONTROL DEVICES IC38-AB Valve Inch Line 3/8 Fnpt Inlet/outlet | AC8YHA 3ETU6 IC38-AB400°FIn Line400 psi0.812"--Horizontal/VerticalVertical Or Horizontal€30.28
CDI CONTROL DEVICES IC50 Valve Check 1/2 In | AE2EXK 4X828 IC50400°FIn Line------€31.76
CDI CONTROL DEVICES IC75 Valve Check 3/4 In | AE2EXL 4X829 IC75400°FIn Line------€44.11
CDI CONTROL DEVICES CB25 Valve Check 1/4 In | AE7DKZ 5X780 CB25450°FAir250 psi---Horizontal/VerticalVertical Or Horizontal€26.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CDI CONTROL DEVICES P5050-1EP Check Valve, 1/2 Inch FNPT, 1/2 Inch MNPT, 450 psi Max. Pressure
€19.31 /unit