Flat Shipping

Flat Shipping at €24.99 + VAT

CONTROL DEVICES NBR20-0T007 Blower Relief Valve, Pressure, 194 Inch wc Preset Limit, 5 Inch Outside Dia | CR2LUC

CDI CONTROL DEVICES NBR20-0T007 Blower Relief Valve, Pressure, 194 Inch wc Preset Limit, 5 Inch Outside Dia

Item: CR2LUC Model: NBR20-0T007Cross Ref: 492R98
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€379.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower Relief Valve
For Use With Grainger Item Number22NX9422NX9538UW8438UW8553WC1153WC12
For Use With Mfr. Model Number2VFB30-1.2-5T2VFB30-1.2-7WVFD6-HVFD6-LVFZ601A-5WVFZ601A-7W
Inlet Size2"
Length6.31"
Max. Operating Pressure15 psi
Min. Operating Pressure1 psi
Outside Dia.5"
Preset Limit194 in. wc
Vacuum CapabilitiesPressure
Compatible Grainger Part Number22NX94, 22NX95, 38UW84, 38UW85, 53WC11, 53WC12
Compatible Manufacturer Part Number2VFB30-1.2-5T, 2VFB30-1.2-7W, VFD6-H, VFD6-L, VFZ601A-5W, VFZ601A-7W
Inlet TypeNPT
Maximum Operating Pressure15 psi
Minimum Operating Pressure1 psi
Outside Diameter5"
Overall Length6.31"

Shipping Info:

Ship weight (kg) 4.41
Ship height (cm)11.43
Ship length (cm)16
Ship width (cm)12.7

Product Variants

ProductModelInlet SizeMax. Operating PressureMin. Operating PressurePreset LimitVacuum CapabilitiesOutside Dia.Min. Operating Temp.Max. Temp.Price
CONTROL DEVICES NBR20-0T004 Blower Relief Valve, Pressure, 111 Inch wc Preset Limit, 5 Inch Outside Dia | CR2LRN NBR20-0T0042"15 psi1 psi111 in. wcPressure5"--€316.59
CONTROL DEVICES NBR20-0T005 Blower Relief Valve, Pressure, 139 Inch wc Preset Limit, 5 Inch Outside Dia | CR2LRP NBR20-0T0052"15 psi1 psi139 in. wcPressure5"--€199.61
CONTROL DEVICES NBR20-0T006 Blower Relief Valve, Pressure, 166 Inch wc Preset Limit, 5 Inch Outside Dia | CR2LRQ NBR20-0T0062"15 psi1 psi166 in. wcPressure5"--€316.56
CONTROL DEVICES NBR20-0T008 Blower Relief Valve, Pressure, 222 Inch wc Preset Limit, 5 Inch Outside Dia | CR2LRR NBR20-0T0082"15 psi1 psi222 in. wcPressure5"--€316.59
CONTROL DEVICES NBR30-0T008 Blower Relief Valve, Pressure, 222 Inch wc Preset Limit, 6.9 Inch Outside Dia | CR2LRT NBR30-0T0083"15 psi1 psi222 in. wcPressure6.9"--€495.02
CONTROL DEVICES NBR20-0T009 Blower Relief Valve, Pressure, 249 Inch wc Preset Limit, 5 Inch Outside Dia | CR2LRU NBR20-0T0092"15 psi1 psi249 in. wcPressure5"--€199.63
CONTROL DEVICES NBR20-0T010 Blower Relief Valve, Pressure, 277 Inch wc Preset Limit, 5 Inch Outside Dia | CR2LRV NBR20-0T0102"15 psi1 psi277 in. wcPressure5"--€199.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CDI CONTROL DEVICES NBR20-0T007 Blower Relief Valve, Pressure, 194 Inch wc Preset Limit, 5 Inch Outside Dia
€379.87 /unit