CONTINENTAL SP400-50CN-G Water Suction and Discharge Hose, 4 Inch Heightose Inside Dia, 55 psi, Green | CR2JHZ

CONTINENTAL SP400-50CN-G Water Suction and Discharge Hose, 4 Inch Heightose Inside Dia, 55 psi, Green

Item: CR2JHZ Model: SP400-50CN-GCross Ref: 55CG71
In Stock

Get it by Wednesday, Jun 11

€797.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDischarge Hose
Bend Radius16"
Burst Pressure165 psi
Compatible ChemicalsDeionized Water, Fresh Water, Salt Water
Hose ColorGreen
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialAluminum
Hose Fitting A Size4"
Hose Fitting A TypeCam and Groove C
Hose Fitting B MaterialAluminum
Hose Fitting B Size4"
Hose Fitting B TypeMNPT
Hose I.d.4"
Hose Length50 ft.
Hose Outside Dia.4.438"
Hose Reinforcement MaterialPVC
Hose Tube MaterialPVC
Max. Working Pressure @ 70 Deg. F55 psi
Safety Factor3:1
Temp. Range0°F to +158°F
Vacuum Rating29 in. hg
Hose Inside Dia.4"
Hose Reinforcement TypeHelix
Max. Working Pressure @ 70 F55 psi
Standards3-A, FDA, USDA

Shipping Info:

Ship weight (kg) 42.255
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose ConfigurationHose LengthTemp. RangeHose ColorHose Cover MaterialHose Tube MaterialVacuum RatingBurst PressurePrice
CONTINENTAL WST150-20CE-G Water Suction and Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 110 psi, Clear/Orange | CR2JBE WST150-20CE-GCoupled Assembly20 ft.-13°F to +140°FClear, OrangePVCPVC29 in. hg-€255.60
CONTINENTAL RD150-50CE-G Water Suction and Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 125 psi, Black | CR2JBF RD150-50CE-GCoupled Assembly50 ft.-25°F to +200°FBlackEPDMEPDMNot Rated375 psi€365.40
CONTINENTAL RD150-25-G Water Suction and Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 125 psi, Black | CR2JBG RD150-25-GBulk Hose25 ft.-25°F to +200°FBlackEPDMEPDM29 in. hg375 psi€188.62
CONTINENTAL RD150-50-G Water Suction and Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 125 PSI, Black | CR2JBH RD150-50-GBulk Hose50 ft.-25°F to +200°FBlackEPDMEPDM29 in. hg375 psi€395.60
CONTINENTAL RSG150-10CN-G Water Suction and Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 150 psi, Black | CR2JBJ RSG150-10CN-GCoupled Assembly10 ft.-25°F to +200°FBlackEPDMEPDM29 in. hg450 psi€141.86
CONTINENTAL RSG150-15MF-G Water Suction and Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 150 psi, Black | CR2JBK RSG150-15MF-GCoupled Assembly15 ft.-25°F to +200°FBlackEPDMEPDM29 in. hg450 psi€219.58
CONTINENTAL RSG150-50-G Water Suction and Discharge Hose, 1 1/2 Inch Heightose Inside Dia, 150 psi, Black | CR2JBL RSG150-50-GBulk Hose50 ft.-25°F to +200°FBlackEPDMEPDM29 in. hg450 psi€629.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL SP400-50CN-G Water Suction and Discharge Hose, 4 Inch Heightose Inside Dia, 55 psi, Green
€797.02 /unit