Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL SP150-10-G Water Suction and Discharge Hose, 1 1/2 Inch Hose Inside Dia, 89 PSI, Green | CR2JAY

CONTINENTAL SP150-10-G Water Suction and Discharge Hose, 1 1/2 Inch Hose Inside Dia, 89 PSI, Green

Item: CR2JAY Model: SP150-10-GCross Ref: 55AX39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDischarge Hose
Bend Radius6"
Burst Pressure267 psi
Compatible ChemicalsDeionized Water, Fresh Water, Salt Water
Hose ColorGreen
Hose ConfigurationBulk Hose
Hose Cover MaterialPVC
Hose I.d.1 1/2"
Hose Length10 ft.
Hose Outside Dia.1.812"
Hose Reinforcement MaterialPVC
Hose Tube MaterialPVC
Max. Working Pressure @ 70 Deg. F89 psi
Safety Factor3:1
Temp. Range0°F to +158°F
Vacuum Rating29 in. hg
Hose Inside Dia.1 1/2"
Hose Reinforcement TypeHelix
Max. Working Pressure @ 70 F89 psi
Standards3-A, FDA, USDA

Shipping Info:

Ship weight (kg) 2.7495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose ConfigurationHose LengthTemp. RangeHose ColorHose Cover MaterialHose Tube MaterialVacuum RatingBend RadiusPrice
CONTINENTAL GH400-15CE-G Water Suction and Discharge Hose, 4 Inch Hose Inside Dia, 40 psi, Green | CR2JAP GH400-15CE-GCoupled Assembly15 ft.-40°F to +180°FGreenPolyethyleneTPE29 in. hg9"€472.09
CONTINENTAL RSG150-15CE-G Water Suction and Discharge Hose, 1 1/2 Inch Hose Inside Dia, 150 PSI, Black | CR2JAQ RSG150-15CE-GCoupled Assembly15 ft.-25°F to +200°FBlackEPDMEPDM29 in. hg4"€189.96
CONTINENTAL WST200-20CE-G Water Suction and Discharge Hose, 2 Inch Hose Inside Dia, 100 psi, Clear/Orange | CR2JAR WST200-20CE-GCoupled Assembly20 ft.-13°F to +140°FClear, OrangePVCPVC29 in. hg4"€361.80
CONTINENTAL RSG400-15MF-G Water Suction and Discharge Hose, 4 Inch Hose Inside Dia, 150 psi, Black | CR2JAT RSG400-15MF-GCoupled Assembly15 ft.-25°F to +200°FBlackEPDMEPDM29 in. hg18"€535.69
CONTINENTAL RSG400-25CE-G Water Suction and Discharge Hose, 4 Inch Hose Inside Dia, 150 psi, Black | CR2JAU RSG400-25CE-GCoupled Assembly25 ft.-25°F to +200°FBlackEPDMEPDM29 in. hg18"€735.99
CONTINENTAL SP400-50MF-G Water Suction and Discharge Hose, 4 Inch Hose Inside Dia, 55 psi, Green | CR2JAV SP400-50MF-GCoupled Assembly50 ft.0°F to +158°FGreenPVCPVC29 in. hg16"€786.26
CONTINENTAL RD150-50MF-G Water Suction and Discharge Hose, 1 1/2 Inch Hose Inside Dia, 125 PSI, Black | CR2JAW RD150-50MF-GCoupled Assembly50 ft.-25°F to +200°FBlackEPDMEPDMNot Rated4"€363.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL SP150-10-G Water Suction and Discharge Hose, 1 1/2 Inch Hose Inside Dia, 89 PSI, Green
€44.17 /unit